Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
ACP3033BC |
CCP3033BC |
Manufacturer Number |
ACP3033BC |
CCP3033BC |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121402 - Electrical plugs
|
39121404 - Electrical sleeves
|
UPC/EAN/GTIN |
00781381440417 |
00662276276529 |
Weight per package |
5.05 (lbs/each) |
2.2046 (lbs/each) |
Description |
ACP3033BC 30A 3W3P P&S Plug (600VAC/250VDC)
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 10 - 6 Awg (Building), 10 - 8 Awg (Extra Flex), Amperage Rating: 30 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase:
|
CCP3033BC 30A 3W 3P NEMA4X Pwrmate Plug
Eaton Crouse-Hinds Series Powermate CCP Plug, 30A, 0.390-1.375", Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$272.05 (Each) |
$247.13 (Each) |
Carton/Reel |
$1,632.30 (6 Each) |
$247.13 (1 Each) |
Standard Packaging/Reel |
$1,632.30 (6 Each) |
$247.13 (1 Each) |
|
amperage rating |
30 |
30 Amp |
connection |
Pressure Wire Terminal |
- |
Current Rating |
- |
30 A |
Material |
Copperfree (4/10 Of 1 PCT Maximum) Aluminum |
HIGH IMPACT STRENGTH COPPER FREE ALUMINUM |
Number of Wires |
3 |
3 |
Phase |
3 |
- |
Poles |
3 |
3 |
Voltage Rating |
600//250 |
600 VAC AT 50 TO 400 HZ, 250 VDC |
Wire Size |
10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex) |
10 To 8 AWG (Extra Flex) |
|
Size |
- |
2-5/16 In Diameter X 6-1/2 In Length |
|
Description |
30A 3W3P P&S PLUG (600VAC/250VDC) |
30A 3W 3P NEMA4X PWRMATE PLUG |
extra long description |
APP ACP3033BC 30AMP PLUG 3W-3P STYL |
CRS-H CCP3033BC PLG PWRMT 30A 3W3P |
Features |
- |
PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently. |
Long Description |
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: |
Eaton Crouse-Hinds series PowerMate CCP plug, 30A, 0.390-1.375", Three-wire, three-pole, Style 1, Copper-free aluminum, 600 Vac/250 Vdc |
Product Type |
30AMP Plug 3W-3P Style 1 |
PLG PWRMT 30A 3W3P .39 to 1.375 |
Short Description |
- |
60A4W4P Powermate Plug |
Special Features |
Grounding style: Shell only; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other ship to shore applications; Suitable for use in locations where a weatherproof enclosure is required; Rough usage construction; Natural finish glass filled polyester insulating blocks; Locking screw and slot prevents plug cable collar from backing off; Wire r |
Watertight, Grounding Style 1, NEMA 4X Enclosure |
|
dimensions |
- |
6.5000 IN X 2.3100 IN X 2.3100 IN |
for use with |
- |
Type P Cable |
Standards Met |
- |
UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked |
|
Brand |
Appleton |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
ACP3033BC |
CCP3033BC |
sub brand |
Powertite |
- |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
Grounding Style 1 Metallic Clamping Ring Plug |
PLUG |
|
Application |
For ADR3033 Receptacle And ARC3033BC Connector Body |
Ind Facilities & Factories - Facility: Power Distribution and Control |
environmental conditions |
Temperature Rating: -40 To 107 DEG C |
- |
nema rating |
NEMA 3, 3R, 4, 4X |
NEMA 4X |
standard |
UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11 |
UL, cUL |