Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Killark |
Eaton |
Catalog Number |
VP3375 |
CCP3033BC |
Manufacturer Number |
VP3375 |
CCP3033BC |
Category |
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121402 - Electrical plugs
|
39121404 - Electrical sleeves
|
UPC/EAN/GTIN |
00783936834047 |
00662276276529 |
Weight per package |
2 (lbs/each) |
2.2046 (lbs/each) |
Description |
VP3375 VP3375 30A 3W3P Plug
30A 3 Pole 3 Wire Plug Assembly
|
CCP3033BC 30A 3W 3P NEMA4X Pwrmate Plug
Powermate Plug, 30 A, 3 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.390 to 1.375 In (Cable Range) Wire Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$228.64 (Each) |
$247.13 (Each) |
Carton/Reel |
$228.64 (1 Each) |
$247.13 (1 Each) |
Standard Packaging/Reel |
$228.64 (1 Each) |
$247.13 (1 Each) |
|
amperage rating |
30 |
30 Amp |
Current Rating |
- |
30 A |
Material |
Body-Copper-free aluminum;Contacts-Brass;External screws-316 stainless steel;Spring tensioner-Patented beryllium copper |
Epoxy Powder Coated Copper Free Aluminum |
Number of Wires |
2 |
3 |
Phase |
3 |
- |
Poles |
3 |
3 |
Voltage Rating |
250;600 |
600 V ac;250 V dc |
Wire Size |
10-6;10-8 |
0.390 to 1.375 in (Cable Range) |
|
|
Size |
6.68 in x 3 in x 3 in |
2-5/16 In Diameter X 6-1/2 In Length |
|
Description |
VP3375 30A 3W3P PLUG |
30A 3W 3P NEMA4X PWRMATE PLUG |
extra long description |
KLRK VP3375 30A 3W3P PLUG ASSY |
CRS-H CCP3033BC PLG PWRMT 30A 3W3P |
Features |
- |
PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently. |
Long Description |
30A 3 Pole 3 Wire Plug Assembly |
Powermate Plug, 30 A, 3 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.390 to 1.375 in (Cable Range) Wire Size |
Product Type |
30A 3W3P Plug Assy |
PLG PWRMT 30A 3W3P .39 to 1.375 |
Short Description |
- |
60A4W4P Powermate Plug |
Special Features |
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations. |
Watertight, Grounding Style 1, NEMA 4X Enclosure |
|
Cord Type |
G, W, S, SO, STO, or similar |
- |
dimensions |
- |
6.5000 IN X 2.3100 IN X 2.3100 IN |
for use with |
- |
Type P Cable |
Standards Met |
- |
UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked |
|
Brand |
KILLARK |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
VP3375 |
CCP3033BC |
series |
VersaMate |
- |
sub brand |
VERSAMATE |
- |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
Pin & Sleeve |
PLUG |
|
Application |
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities |
Ind Facilities & Factories - Facility: Power Distribution and Control |
environmental conditions |
Wet and hazardous locations |
- |
nema rating |
NEMA 3, 4, 4X, 7BCD, 9FG |
NEMA 4X |
standard |
UL, CSA |
UL, cUL |