Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
ACP6033BC |
CCP6033BC |
Manufacturer Number |
ACP6033BC |
CCP6033BC |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121402 - Electrical plugs
|
39121404 - Electrical sleeves
|
UPC/EAN/GTIN |
00781381440219 |
00662276276628 |
Weight per package |
2.5 (lbs/each) |
2.2046 (lbs/each) |
Description |
ACP6033BC 60A 3W3P P&S Plug (600VAC/250VDC)
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 6 - 2 Awg (Building), 6 - 4 Awg (Extra Flex), Amperage Rating: 60 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3
|
CCP6033BC 60A 3W 3P NEMA4X Pwrmate Plug
Eaton Crouse-Hinds Series Powermate CCP Plug, 60A, 0.440-1.375", Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$383.62 (Each) |
$346.31 (Each) |
Carton/Reel |
$383.62 (1 Each) |
$346.31 (1 Each) |
Standard Packaging/Reel |
$2,301.72 (6 Each) |
$346.31 (1 Each) |
|
amperage rating |
60 |
60 Amp |
connection |
Pressure Wire Terminal |
- |
Material |
Copperfree (4/10 Of 1 PCT Maximum) Aluminum |
HIGH IMPACT STRENGTH COPPER FREE ALUMINUM |
Number of Wires |
3 |
- |
Phase |
3 |
- |
Poles |
3 |
3 |
Voltage Rating |
600//250 |
600 VAC AT 50 TO 400 HZ, 250 VDC |
Wire Size |
6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex) |
8 To 4 AWG (Extra Flex) |
|
Size |
- |
3-5/8 In Diameter X 8-1/6 In Length |
|
Description |
60A 3W3P P&S PLUG (600VAC/250VDC) |
60A 3W 3P NEMA4X PWRMATE PLUG |
extra long description |
APP ACP6033BC 60A PLUG ASSY 3W3P S1 |
CRS-H CCP6033BC PLG PWRMT 60A 3W3P |
Features |
- |
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e |
Long Description |
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 |
Eaton Crouse-Hinds series PowerMate CCP plug, 60A, 0.440-1.375", Three-wire, three-pole, Style 1, Copper-free aluminum, 600 Vac/250 Vdc |
Product Type |
60A Plug Assy 3W3P S1 |
PLG PWRMT 60A 3W3P .39 to 1.375 |
Special Features |
Grounding style: Shell only; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other ship to shore applications; Suitable for use in locations where a weatherproof enclosure is required; Rough usage construction; Natural finish glass filled polyester insulating blocks; Locking screw and slot prevents plug cable collar from backing off; Wire r |
Watertight, Grounding Style 1, NEMA 4X Enclosure |
|
dimensions |
- |
8.1700 IN X 3.6300 IN X 3.6300 IN |
|
Brand |
Appleton |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
ACP6033BC |
CCP6033BC |
sub brand |
Powertite |
- |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
Grounding Style 1 Metallic Clamping Ring Plug |
PLUG |
|
Application |
For ADR6033 Receptacle And ARC6033BC Connector Body |
Ind Facilities & Factories - Facility: Power Distribution and Control |
environmental conditions |
Temperature Rating: -40 To 107 DEG C |
- |
nema rating |
NEMA 3, 3R, 4, 4X |
- |
standard |
UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11 |
UL, cUL |