Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Killark |
Catalog Number |
CCP6033BC |
VP6375 |
Manufacturer Number |
CCP6033BC |
VP6375 |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121404 - Electrical sleeves
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00662276276628 |
00783936834450 |
Weight per package |
2.2046 (lbs/each) |
3.5 (lbs/each) |
Description |
CCP6033BC 60A 3W 3P NEMA4X Pwrmate Plug
Eaton Crouse-Hinds Series Powermate CCP Plug, 60A, 0.440-1.375", Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
|
VP6375 60A 3W3P Plug
60A 3 Pole 3 Wire Plug Assembly
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$346.31 (Each) |
$321.50 (Each) |
Carton/Reel |
$346.31 (1 Each) |
$321.50 (1 Each) |
Standard Packaging/Reel |
$346.31 (1 Each) |
$321.50 (1 Each) |
|
amperage rating |
60 Amp |
60 |
Material |
HIGH IMPACT STRENGTH COPPER FREE ALUMINUM |
Body-Copper-free aluminum;Contacts-Brass;External screws-316 stainless steel;Spring tensioner-Patented beryllium copper |
Number of Wires |
- |
3 |
Phase |
- |
3 |
Poles |
3 |
3 |
Voltage Rating |
600 VAC AT 50 TO 400 HZ, 250 VDC |
600;250 |
Wire Size |
8 To 4 AWG (Extra Flex) |
Regular stranding: #6-#4; extra flex: #6-#4 |
|
|
Size |
3-5/8 In Diameter X 8-1/6 In Length |
8.81 in x 3.68 in x 3.68 in |
|
Description |
60A 3W 3P NEMA4X PWRMATE PLUG |
60A 3W3P PLUG |
extra long description |
CRS-H CCP6033BC PLG PWRMT 60A 3W3P |
KLRK VP6375 60A 3W3P PLUG ASSY |
Features |
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e |
- |
Long Description |
Eaton Crouse-Hinds series PowerMate CCP plug, 60A, 0.440-1.375", Three-wire, three-pole, Style 1, Copper-free aluminum, 600 Vac/250 Vdc |
60A 3 Pole 3 Wire Plug Assembly |
Product Type |
PLG PWRMT 60A 3W3P .39 to 1.375 |
60A 3W3P Plug Assy |
Special Features |
Watertight, Grounding Style 1, NEMA 4X Enclosure |
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations. |
|
Cord Type |
- |
G, W, S, SO, STO, or similar |
dimensions |
8.1700 IN X 3.6300 IN X 3.6300 IN |
- |
|
Brand |
EATON CROUSE-HINDS SERIES |
KILLARK |
Manufacturers Part Number |
CCP6033BC |
VP6375 |
series |
- |
VersaMate |
sub brand |
- |
VERSAMATE |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
PLUG |
Pin & Sleeve |
|
Application |
Ind Facilities & Factories - Facility: Power Distribution and Control |
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities |
environmental conditions |
- |
Wet and hazardous locations |
nema rating |
- |
NEMA 3, 4, 4X, 7BCD, 9FG |
standard |
UL, cUL |
UL, CSA |
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
Call nearest store for Item Price
|