Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Killark |
Catalog Number |
CCP6034BC |
VP3485 |
Manufacturer Number |
CCP6034BC |
VP3485 |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Unassigned
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121404 - Electrical sleeves
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00662276276604 |
00783936834061 |
Weight per package |
2.2046 (lbs/each) |
1.7999 (lbs/each) |
Description |
CCP6034BC 60A 3W 3P NEMA4X Pwrmate Plug
Powermate Plug, 60 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.440 to 1.375 In (Cable Range) Wire Size
|
VP3485 30A 3W4P Plug
30A 3 Pole 4 Wire Plug Assembly
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$364.37 (Each) |
$317.92 (Each) |
Carton/Reel |
$364.37 (1 Each) |
$317.92 (1 Each) |
Standard Packaging/Reel |
$364.37 (1 Each) |
$317.92 (1 Each) |
|
amperage rating |
- |
30 |
Current Rating |
60 A |
- |
Material |
Epoxy Powder Coated Copper Free Aluminum |
Body-Copper-free aluminum; Contacts-Brass; Spring tensioner-Patented beryllium copper; External screws-316 stainless steel |
Number of Wires |
3 |
3 |
Phase |
- |
3 |
Poles |
- |
4 |
Voltage Rating |
600 V ac @ 50 to 400 Hz 250 V dc |
600;250 |
Wire Size |
0.440 to 1.375 in (Cable Range) |
Regular stranding: #10-#6; extra flex: #10-#8 |
|
|
Size |
- |
6.68 in x 3 in x 3 in |
|
Description |
60A 3W 3P NEMA4X PWRMATE PLUG |
30A 3W4P PLUG |
extra long description |
CRS-H CCP6034BC PLG PWRMT 60A 3W4P |
KLRK VP3485 30A 3W4P PLUG ASSY |
Features |
PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently. |
- |
Long Description |
Powermate Plug, 60 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.440 to 1.375 in (Cable Range) Wire Size |
30A 3 Pole 4 Wire Plug Assembly |
Product Type |
PLG PWRMT 60A 3W4P .39 to 1.375 |
30A 3W4P Plug Assy |
Short Description |
60A4W4P Powermate Plug |
- |
Special Features |
- |
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations. |
|
Cord Type |
- |
G, W, S, SO, STO, or similar |
dimensions |
8.1700 IN X 3.7500 IN X 3.7500 IN |
- |
for use with |
Type P Cable |
- |
Standards Met |
UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked |
- |
|
Brand |
EATON CROUSE-HINDS SERIES |
KILLARK |
Manufacturers Part Number |
CCP6034BC |
VP3485 |
series |
- |
VersaMate |
sub brand |
Crouse-Hinds series |
VERSAMATE |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
PLUG |
Pin & Sleeve |
|
Application |
Ind Facilities & Factories - Facility: Power Distribution and Control |
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities |
environmental conditions |
- |
Wet and hazardous locations |
nema rating |
NEMA 4X |
NEMA 3, 4, 4X, 7BCD, 9FG |
standard |
- |
UL, CSA |
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
Call nearest store for Item Price
|