Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Red Dot |
Eaton |
Catalog Number |
CCRB |
TP323 |
Manufacturer Number |
CCRB |
TP323 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00042269350069 |
00786189103236 |
Weight per package |
0.14 (lbs/each) |
0.27 (lbs/each) |
Description |
CCRB 5" BLNK FLT RND WP CVR
Round Blank Weatherproof Cover, 5 In (Dia.);127 MM (Dia.), Wall or Ceiling Mount, Round, Stamped Aluminum, White, 0.1400 LB
|
TP323 4" BLNK FLT RND CVR
Flat Box Cover, Steel, Natural, Ivory, Round, 4 In Diameter, 0.27 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.62 (Each) |
$1.34 (Each) |
Carton/Reel |
$46.17 (10 Each) |
$67.05 (50 Each) |
Standard Packaging/Reel |
$230.86 (50 Each) |
$67.05 (50 Each) |
|
Material |
Stamped Aluminum |
Steel |
Shape |
Round |
Round |
|
Color |
White |
Ivory |
Finish |
- |
Natural |
|
Diameter |
- |
4 in |
Size |
- |
4" |
|
Description |
5" BLNK FLT RND WP CVR |
4" BLNK FLT RND CVR |
extra long description |
ABB CCRB D-T STMP RND CVR WH 5 INCH |
THEP TP323 4 OCT BOX CVR FLT BLNK R |
Features |
Round Blank Weatherproof Cover, 5 Inch Diameter, 3-1/2 Inch Mounting Holes on Center, White, Aluminum |
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. |
Long Description |
Round Blank Weatherproof Cover, 5 in (Dia.);127 mm (Dia.), Wall or Ceiling Mount, Round, Stamped Aluminum, White, 0.1400 lb |
Flat Box Cover, Steel, Natural, Ivory, Round, 4 in Diameter, 0.27 lb/EA |
Product Type |
D-T STMP RND CVR WH 5 Inch Dia |
4 Oct Box CVR FLT BLNK RND Shape |
Short Description |
Round Blank Weatherproof Cover, Stamped Aluminum, White |
Flat Box Cover, Steel, Natural, Ivory |
Special Features |
Round Blank Weatherproof Cover, 5 Inch Diameter, 3-1/2 Inch Mounting Holes on Center |
Weight 24 Lb per 100 |
|
dimensions |
5 in (Dia.);127 mm (Dia.) |
4.0000 IN X 4.0000 IN X 0.0600 IN |
for use with |
- |
Air Plenum |
Knockouts |
0 |
- |
Mounting Type |
Wall Mount;Ceiling Mount |
- |
package quantity |
10 CT;50 PK |
50 CT |
Standards Met |
UL Listed E28688 |
UL Listed;CSA Certified |
|
|
Brand |
Thomas & Betts |
Cooper Crouse-Hinds |
Manufacturers Part Number |
CCRB |
TP323 |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Device Boxes, Covers & Accessories |
Octagon box cover |
|
Weight |
0.1400 lb |
0.27 lb/EA |
|
Application |
- |
Octagon Outlet Box |
standard |
UL E28688 |
UL, CSA |