Item Comparison: ADR1044, CDR1044

Item

ADR1044 - 100A 4W4P P&S Recpt (600VAC/250VDC) - Appleton

ADR1044
100A 4W4P P&S Recpt (600VAC/250VDC)

$543.17 Each

$3,259.02 (6 Each)

QTY:
Each
Add
CDR1044 - 100A 4W 4P NEMA4X Pwrmate RCPT - Eaton

CDR1044
100A 4W 4P NEMA4X Pwrmate RCPT

$542.11 Each

$542.11 (1 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 22 15
Vendor Appleton Eaton
Catalog Number ADR1044 CDR1044
Manufacturer Number ADR1044 CDR1044
Category Gen Purpose Wiring Devices - Pin & Sleeve Devices Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification Pin & Sleeve Devices Pin & Sleeve Devices
UNSPSC 39121406 - Electrical receptacles 39121404 - Electrical sleeves
UPC/EAN/GTIN 00781381186315 00662276276949
Weight per package 4 (lbs/each) 1.01 (lbs/each)
Description ADR1044 100A 4W4P P&S Recpt (600VAC/250VDC)
Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 4 - 1 Awg (Building), 4 - 2 Awg (Extra Flex), Amperage Rating: 100 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Cop
CDR1044 100A 4W 4P NEMA4X Pwrmate RCPT
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 100A, Four-Wire, Four-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $543.17 (Each) $542.11 (Each)
Carton/Reel $3,259.02 (6 Each) $542.11 (1 Each)
Standard Packaging/Reel $3,259.02 (6 Each) $542.11 (1 Each)
amperage rating 100 100 Amp
connection Pressure Wire Terminal -
Material Copperfree (4/10 Of 1 PCT Maximum) Aluminum HIGH IMPACT STRENGTH COPPER FREE ALUMINUM
Number of Wires 4 -
Phase 3 -
Poles 4 4
Voltage Rating 600//250 600 VAC AT 50 TO 400 HZ, 250 VDC
Wire Size 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex) 4 To 2 AWG (Extra Flex)
Size - 4-1/4 In Diameter X 5-1/4 In Length
Description 100A 4W4P P&S RECPT (600VAC/250VDC) 100A 4W 4P NEMA4X PWRMATE RCPT
extra long description APP ADR1044 100A RECPT 4PS1 SCR/SPR CRS-H CDR1044 RCPT PWRMT 100A 4W4P
Features - The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e
Long Description Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Cop Eaton Crouse-Hinds series PowerMate CDR receptacle, 100A, Four-wire, four-pole, Style 1, Copper-free aluminum, 600 Vac/250 Vdc
Product Type 100A Recpt 4PS1 SCR/SPRG CVRS RCPT PWRMT 100A 4W4P
Special Features Grounding style: Shell only; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other ship to shore applications; Suitable for use in locations where a weatherproof enclosure is required; Rough usage construction; Natural finish glass filled polyester insulating blocks; Wire recess diameter: 0.391 IN; Receptacle is NEMA 4X rated when screw cap Watertight, Grounding Style 1, NEMA 4X Enclosure, Reversed Interior
dimensions - 5.2500 IN X 4.2500 IN X 4.2500 IN
Brand Appleton EATON CROUSE-HINDS SERIES
Manufacturers Part Number ADR1044 CDR1044
sub brand Powertite -
Category Description Pin & Sleeve Devices Pin & Sleeve Devices
Type Grounding Style 1 Receptacle RECEPTACLE
Application For ACP1044CD Clamping Ring Plug Ind Facilities & Factories - Facility: Power Distribution and Control
Mounting BOX -
nema rating NEMA 3, 3R, 4, 4X -
standard UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11 UL, cUL
Temperature Rating -40 To 107 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat