Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CDR3023 |
AR332 |
Manufacturer Number |
CDR3023 |
AR332 |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121404 - Electrical sleeves
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00662276276987 |
00782274059105 |
Weight per package |
1 (lbs/each) |
1.35 (lbs/each) |
Description |
CDR3023 30A 2W 3P NEMA4X Pwrmate RCPT
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 30A, Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
|
AR332 30A Pin & Sleeve Recpt 2W 3P 250VDC/600vac
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 30A, Two-Wire, Three-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, Spring Door, 600 Vac/250 VDC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$286.76 (Each) |
$443.31 (Each) |
Carton/Reel |
$286.76 (1 Each) |
$443.31 (1 Each) |
Standard Packaging/Reel |
$286.76 (1 Each) |
$886.62 (2 Each) |
|
amperage rating |
30 Amp |
- |
insulation |
- |
Fiberglass-Reinforced Polyester |
Material |
HIGH IMPACT STRENGTH COPPER FREE ALUMINUM |
- |
Poles |
3 |
- |
Voltage Rating |
600 VAC AT 50 TO 400 HZ, 250 VDC |
600 VAC AT 50 TO 400 HZ, 250 VDC |
Wire Size |
10 To 8 AWG (Extra Flex) |
10 To 6 AWG (Building), 10 To 8 AWG (Extra Flex) |
|
Height |
- |
2-7/8 |
Size |
3-3/8 In Diameter X 2-7/8 In Length |
- |
Width |
- |
3-3/8 |
|
Description |
30A 2W 3P NEMA4X PWRMATE RCPT |
30A PIN & SLEEVE RECPT 2W 3P 250VDC/600VAC |
extra long description |
CRS-H CDR3023 RCPT PWRMT 30A 2W3P |
CRS-H AR332 30A 2W3P ARKTE RCPT HOU |
Features |
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e |
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source. |
Long Description |
Eaton Crouse-Hinds series PowerMate CDR receptacle, 30A, Two-wire, three-pole, Style 2, Copper-free aluminum, 600 Vac/250 Vdc |
Eaton Crouse-Hinds series Arktite AR receptacle, 30A, Two-wire, three-pole, 50-400 Hz, Style 2, Copper-free aluminum, Spring door, 600 Vac/250 Vdc |
Product Type |
RCPT PWRMT 30A 2W3P |
30A 2W3P Arkte RCPT Hous SPDR |
Special Features |
Watertight, Grounding Style 2, NEMA 4X Enclosure |
Watertight, Grounding Style 2, NEMA 4 Enclosure |
|
dimensions |
2.8800 IN X 3.3800 IN X 3.3800 IN |
2.8800 IN X 3.3800 IN X 3.3800 IN |
|
Brand |
EATON CROUSE-HINDS SERIES |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
CDR3023 |
AR332 |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
RECEPTACLE |
RECEPTACLE |
|
Application |
Ind Facilities & Factories - Facility: Power Distribution and Control |
Ind Facilities & Factories - Facility: Power Distribution and Control |
standard |
UL, cUL |
UL 514, UL 1010, UL 1682, CSA C22.2 |
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
Call nearest store for Item Price
|