Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
CG771250 |
CG75250 |
Manufacturer Number |
CG771-250 |
CG75 250 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121431 - Cable gland connector
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00781747277114 |
00784564000965 |
Weight per package |
0.205 (lbs/each) |
0.19 (lbs/each) |
Description |
CG771250 3/4" Steel Cord Grip (.150-.25)
Connector, Cord Grips, Straight, Steel, K.O. Size-3/4", Cord Range .150-.250
|
CG75250 3/4" Red Cord Grip (.15-.25)
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 0.15-0.25", Red, Straight, Steel, 3/4"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.76 (Each) |
$13.40 (Each) |
Carton/Reel |
$227.58 (10 Each) |
$133.98 (10 Each) |
Standard Packaging/Reel |
$2,275.85 (100 Each) |
$133.98 (10 Each) |
|
connection |
- |
Male NPT |
Material |
Steel |
- |
|
Color |
Red |
Red |
Finish |
Zinc Electroplated |
ELECTROGALVANIZED |
|
|
Description |
3/4" STEEL CORD GRIP (.150-.25) |
3/4" RED CORD GRIP (.15-.25) |
extra long description |
BPT CG771-250 3/4" STEEL CORD GRIP, |
MIDWEST CG75 250 3/4 ST. RED CORD |
Features |
- |
Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO. |
Long Description |
Connector, cord grips, straight, steel, k.o. size-3/4", cord range .150-.250 |
Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 0.15-0.25", Red, Straight, Steel, 3/4" |
Product Type |
3/4" Steel Cord Grip, .150-.25 |
3/4 ST. Red Cord Grip .15 .25 |
Special Features |
Watertight Fittings designed for indoor and outdoor applications |
NEMA 4 Enclosure, Weight 14 Lb per 100 |
|
dimensions |
- |
1.3100 IN X 1.0700 IN X 1.0700 IN |
media |
Yes |
- |
|
Brand |
Bridgeport Fittings |
Eaton |
Manufacturers Part Number |
CG771-250 |
CG75 250 |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
Cord Grips |
Cord grip |
|
Application |
These watertight fittings are designed for both indoor and outdoor applications. All fittings can be used in chemical and treatment plants as well as for offshore applications. Straight connector for use with portable cord provides liquid tight and water tight protection. Typical applications include wiring of motors, transformers, advanced machinery, refrigeration, and tools. |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
cULus |
UL, CSA |