Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CGB192 |
CG50250 |
Manufacturer Number |
CGB192 |
CG50 250 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121311 - Electrical fittings
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00782274130903 |
00784564000910 |
Weight per package |
0.19 (lbs/each) |
0.12 (lbs/each) |
Description |
CGB192 1/2" Dia Male Cord Grip (.125-.250)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.125 to 0.25 In Cable/Cord Size, 2.063 In Length, 1.23 In Diameter, Straight Male Connection, 1/2 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.19 LB
|
CG50250 1/2" Red Cord Grip (.15-.25)
Cord Grip Connector, Red, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1/2 In Size, 0.15 to 0.25 In Cable/Cord Size, 1-5/16 In Length, 0.975 In Diameter, Straight Connection, 1/2 In Thread Size, 10 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.30 (Each) |
$12.06 (Each) |
Carton/Reel |
$17.30 (1 Each) |
$301.56 (25 Each) |
Standard Packaging/Reel |
$432.50 (25 Each) |
$301.56 (25 Each) |
|
connection |
Male NPT |
Male NPT |
Material |
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) |
Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) |
|
Color |
- |
Red |
Finish |
Zinc Electroplated With Chromate Coated |
ELECTROGALVANIZED |
|
Diameter |
1.23 in |
0.975 in |
Length |
2.063 in |
1-5/16 in |
Size |
1/2 in |
1/2 in |
|
Description |
1/2" DIA MALE CORD GRIP (.125-.250) |
1/2" RED CORD GRIP (.15-.25) |
extra long description |
CRS-H CGB192 1/2 NPT MALE CORD/CAB |
MIDWEST CG50 250 1/2 ST. RED CORD |
Features |
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round |
Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO. |
Long Description |
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.125 to 0.25 in Cable/Cord Size, 2.063 in Length, 1.23 in Diameter, Straight Male Connection, 1/2 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.19 lb |
Cord Grip Connector, Red, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1/2 in Size, 0.15 to 0.25 in Cable/Cord Size, 1-5/16 in Length, 0.975 in Diameter, Straight Connection, 1/2 in Thread Size, 10 lb/100 |
Product Type |
1/2 NPT Male Cord/Cab FTG Neo Bush |
Cord Grip Connector |
Short Description |
Cord Gland, 1/2", Aluminium, .375-.500 DIA MALE |
Cord Grip Connector, 1/2 in, White |
Special Features |
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable |
Rugged Construction protects Cord from Damage;Compact Design Permits close Spacing of Fittings on panel Applications;Tightening One Nut Creates Watertight Seal;Male Tapered Thread NPT |
|
Cable/Cord Size |
0.125 to 0.25 in |
0.15 to 0.25 in |
Connection Type |
Straight Male |
Straight |
dimensions |
2.0200 IN X 1.2300 IN X 1.2300 IN |
1.3100 IN X 1.0700 IN X 1.0700 IN |
Enclosure Type |
Class I Div 2;NEMA 3R |
Nema 4 |
for use with |
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured |
Portable Cords including S, SO, STO, ST, SJ, SJT, SJTO and SVO |
includes |
Standard Neoprene Bushing |
Neoprene Bushing |
Maximum Operating Temperature |
+40 °C |
- |
Minimum Operating Temperature |
-25 °C |
- |
package quantity |
1 CT;25 PK |
25 PK |
Standards Met |
cULus Listed - UL File No. E23223;NEC501.10(B)(4) |
UL 514B Listed;UL File No:E-23223;CSA Certified:C22.2 No.18;NEC 501.10(B)(2) |
Thread Size |
1/2 in |
1/2 in |
|
Brand |
Cooper Crouse-Hinds |
Cooper Crouse-Hinds |
Manufacturers Part Number |
CGB192 |
CG50 250 |
Model |
CGB |
CG |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
Cable gland |
Cord grip |
|
|
Application |
Hazardous Location;Wet Location |
Provide a Means for Passing a Cord Cable Into an Enclosure;Form a Watertight seal for Cord;Provide Pull-Out Protection for Cord;Ensuring a secure Connection |
Enclosure |
Class I Div 2 |
- |
standard |
UL (CANADA AND US), CUL |
UL, CSA |
Temperature Rating |
-25 To 40 Deg C |