Nacogdoches |
31 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
T&B Ind Fitting |
Catalog Number |
CGB195 |
2921 |
Manufacturer Number |
CGB195 |
2921 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121311 - Electrical fittings
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00782274131306 |
00786210029214 |
Weight per package |
0.18 (lbs/each) |
0.134 (lbs/each) |
Description |
CGB195 1/2" Dia Male Cord Grip (.500-.625)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.5 to 0.625 In Cable/Cord Size, 2.063 In Length, 1.23 In Diameter, Straight Male Connection, 1/2 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.18 LB
|
2921 1/2" LT Cord Conn (.310-.560)
Strain Relief Connector, Metallic, Steel, 1/2 In Size, 0.310 to 0.560 In Cable/Cord Size, 1-3/4 In Length, 1-1/8 In Diameter, Straight Connection, 1/2 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 13.38 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.30 (Each) |
$14.71 (Each) |
Carton/Reel |
$17.30 (1 Each) |
$367.80 (25 Each) |
Standard Packaging/Reel |
$432.50 (25 Each) |
$1,471.19 (100 Each) |
|
Material |
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) |
- |
|
|
Diameter |
1.23 in |
1-1/8 in |
Length |
2.063 in |
1-3/4 in |
Size |
- |
1/2 in |
|
Description |
1/2" DIA MALE CORD GRIP (.500-.625) |
1/2" LT CORD CONN (.310-.560) |
extra long description |
CRS-H CGB195 1/2 NPT MALE CORD/CAB |
ABB 2921 1/2 IN RANGER CORD CONN .3 |
Features |
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round |
Liquidtight Strain Relief Connector, 1/2 Inch, Straight, Cord Range 0.125 to 0.375 Inch, Throat Diameter 9/16 Inch, Steel Body, Glandnut, and Grip, Rubber Bushing |
Long Description |
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.5 to 0.625 in Cable/Cord Size, 2.063 in Length, 1.23 in Diameter, Straight Male Connection, 1/2 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.18 lb |
Strain Relief Connector, Metallic, Steel, 1/2 in Size, 0.310 to 0.560 in Cable/Cord Size, 1-3/4 in Length, 1-1/8 in Diameter, Straight Connection, 1/2 in Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 13.38 lb/100 |
Product Type |
1/2 NPT Male Cord/Cab FTG Neo Bush |
Strain Relief Connector |
Short Description |
Cord Gland, 1/2", Aluminium, .375-.500 DIA MALE |
Strain Relief Connector, Steel, ½ in (.310-.560) |
Special Features |
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable |
Ordinary, Wet, or Dry Locations;Extended Range with Superior Strain Relief |
|
Cable/Cord Size |
0.5 to 0.625 in |
0.310 to 0.560 in |
Connection Type |
Straight Male |
Straight |
dimensions |
2.0200 IN X 1.2300 IN X 1.2300 IN |
- |
Enclosure Type |
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X |
- |
for use with |
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured |
- |
includes |
Standard Neoprene Bushing |
- |
Maximum Operating Temperature |
+40 °C |
+105 °C |
Minimum Operating Temperature |
-25 °C |
-35 °C |
package quantity |
1 CT;25 PK |
25 CT;100 PK |
Standards Met |
cULus Listed - UL File No. E23223;NEC501.10(B)(4) |
UL Listed;CSA Certified |
Thread Size |
1/2 in |
1/2 in |
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
CGB195 |
2921 |
Model |
CGB |
- |
sub brand |
Crouse-Hinds series |
Shureseal(TM) |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
Cable gland |
- |
|
Weight |
0.18 lb |
13.38 lb/100 |
|
Application |
Hazardous Location;Wet Location |
Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead or Into a Rigid Conduit;Form a Mechanical Grip and Water and/or Oil-Resistant Seal for Cord;Form a Non-Slip Connection or Termination for Flexible Cord |