Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
T&B Ind Fitting |
Catalog Number |
CGB196 |
2922 |
Manufacturer Number |
CGB196 |
2922 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121311 - Electrical fittings
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00782274131504 |
00786210029221 |
Weight per package |
0.55 (lbs/each) |
0.175 (lbs/each) |
Description |
CGB196 1/2" Dia Male Cord Grip (.625-.750)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.625 to 0.75 In Cable/Cord Size, 2.375 In Length, 1.656 In Diameter, Straight Male Connection, 1/2 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.55 LB
|
2922 1/2" LT Cord Conn (.500-.750)
Strain Relief Connector, Metallic, Steel, 1/2 In Size, 0.500 to 0.750 In Cable/Cord Size, 1-3/4 In Length, 1-3/8 In Diameter, Straight Connection, 1/2 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 17.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.61 (Each) |
$14.71 (Each) |
Carton/Reel |
$30.61 (1 Each) |
$147.12 (10 Each) |
Standard Packaging/Reel |
$306.10 (10 Each) |
$147.12 (10 Each) |
|
Material |
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) |
- |
|
|
Diameter |
1.656 in |
1-3/8 in |
Length |
2.375 in |
1-3/4 in |
Size |
- |
1/2 in |
|
Description |
1/2" DIA MALE CORD GRIP (.625-.750) |
1/2" LT CORD CONN (.500-.750) |
extra long description |
CRS-H CGB196 1/2 NPT MALE CORD/CAB |
ABB 2922 1/2 IN RANGER CORD CONN .5 |
Features |
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round |
Liquidtight Strain Relief Connector, 1/2 Inch, Straight, Cord Range 0.500 to 0.750 Inch, Throat Diameter 9/16 Inch, Steel Body, Glandnut, and Grip, Rubber Bushing |
Long Description |
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.625 to 0.75 in Cable/Cord Size, 2.375 in Length, 1.656 in Diameter, Straight Male Connection, 1/2 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.55 lb |
Strain Relief Connector, Metallic, Steel, 1/2 in Size, 0.500 to 0.750 in Cable/Cord Size, 1-3/4 in Length, 1-3/8 in Diameter, Straight Connection, 1/2 in Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 17.5 lb/100 |
Product Type |
1/2 NPT Male Cord/Cab FTG Neo Bush |
Strain Relief Connector |
Short Description |
3/4" Cord Gland .750-.875 DIA MALE CORD GRIP |
Strain Relief Connector, Steel, ½ in (.500-.750) |
Special Features |
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable |
Ordinary, Wet, or Dry Locations;Extended Range with Superior Strain Relief |
|
Cable/Cord Size |
0.625 to 0.75 in |
0.500 to 0.750 in |
Connection Type |
Straight Male |
Straight |
dimensions |
2.3800 IN X 1.6600 IN X 1.6600 IN |
- |
Enclosure Type |
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X |
- |
for use with |
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured |
- |
includes |
Standard Neoprene Bushing |
- |
Maximum Operating Temperature |
+40 °C |
+105 °C |
Minimum Operating Temperature |
-25 °C |
-35 °C |
package quantity |
1 CT;10 PK |
10 CT;100 PK |
Standards Met |
cULus Listed - UL File No. E23223;NEC501.10(B)(4) |
UL Listed;CSA Certified |
Thread Size |
1/2 in |
1/2 in |
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
CGB196 |
2922 |
Model |
CGB |
- |
sub brand |
Crouse-Hinds series |
Shureseal(TM) |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
Cable gland |
- |
|
Weight |
0.55 lb |
17.5 lb/100 |
|
Application |
Hazardous Location;Wet Location |
Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead or Into a Rigid Conduit;Form a Mechanical Grip and Water and/or Oil-Resistant Seal for Cord;Form a Non-Slip Connection or Termination for Flexible Cord |