Nacogdoches |
25 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CGB292 |
CG75250 |
Manufacturer Number |
CGB292 |
CG75 250 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121311 - Electrical fittings
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00782274132204 |
00784564000965 |
Weight per package |
0.25 (lbs/each) |
0.19 (lbs/each) |
Description |
CGB292 3/4" Dia Male Cord Grip (.125-.250)
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.125-0.250", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, 3/4" NPT
|
CG75250 3/4" Red Cord Grip (.15-.25)
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 0.15-0.25", Red, Straight, Steel, 3/4"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.30 (Each) |
$13.40 (Each) |
Carton/Reel |
$17.30 (1 Each) |
$133.98 (10 Each) |
Standard Packaging/Reel |
$432.50 (25 Each) |
$133.98 (10 Each) |
|
connection |
Male NPT |
Male NPT |
Material |
Aluminum Body and Gland Nut, Neoprene Seal |
- |
|
Color |
- |
Red |
Finish |
Zinc Electroplated With Chromate Coated |
ELECTROGALVANIZED |
|
|
Description |
3/4" DIA MALE CORD GRIP (.125-.250) |
3/4" RED CORD GRIP (.15-.25) |
extra long description |
CRS-H CGB292 3/4 NPT MALE CORD/CAB |
MIDWEST CG75 250 3/4 ST. RED CORD |
Features |
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round |
Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO. |
Long Description |
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.125-0.250", Non-armoured and tray cable, Non-armoured, Steel, General purpose, 3/4" NPT |
Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 0.15-0.25", Red, Straight, Steel, 3/4" |
Product Type |
3/4 NPT Male Cord/Cab FTG Neo Bush |
3/4 ST. Red Cord Grip .15 .25 |
Special Features |
Non-Armored Gland, Cord Size 0.125 To 0.250 In |
NEMA 4 Enclosure, Weight 14 Lb per 100 |
|
dimensions |
2.0000 IN X 1.2300 IN X 1.2300 IN |
1.3100 IN X 1.0700 IN X 1.0700 IN |
|
Brand |
EATON CROUSE-HINDS SERIES |
Eaton |
Manufacturers Part Number |
CGB292 |
CG75 250 |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
Cable gland |
Cord grip |
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Enclosure |
Class I Div 2 |
- |
standard |
UL (CANADA AND US), CUL |
UL, CSA |
Temperature Rating |
-25 To 40 Deg C |