Nacogdoches |
25 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Bridgeport |
Catalog Number |
CGB292 |
CG771250 |
Manufacturer Number |
CGB292 |
CG771-250 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121311 - Electrical fittings
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00782274132204 |
00781747277114 |
Weight per package |
0.25 (lbs/each) |
0.205 (lbs/each) |
Description |
CGB292 3/4" Dia Male Cord Grip (.125-.250)
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.125-0.250", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, 3/4" NPT
|
CG771250 3/4" Steel Cord Grip (.150-.25)
Connector, Cord Grips, Straight, Steel, K.O. Size-3/4", Cord Range .150-.250
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.30 (Each) |
$22.76 (Each) |
Carton/Reel |
$17.30 (1 Each) |
$227.58 (10 Each) |
Standard Packaging/Reel |
$432.50 (25 Each) |
$2,275.85 (100 Each) |
|
connection |
Male NPT |
- |
Material |
Aluminum Body and Gland Nut, Neoprene Seal |
Steel |
|
Color |
- |
Red |
Finish |
Zinc Electroplated With Chromate Coated |
Zinc Electroplated |
|
|
Description |
3/4" DIA MALE CORD GRIP (.125-.250) |
3/4" STEEL CORD GRIP (.150-.25) |
extra long description |
CRS-H CGB292 3/4 NPT MALE CORD/CAB |
BPT CG771-250 3/4" STEEL CORD GRIP, |
Features |
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round |
- |
Long Description |
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.125-0.250", Non-armoured and tray cable, Non-armoured, Steel, General purpose, 3/4" NPT |
Connector, cord grips, straight, steel, k.o. size-3/4", cord range .150-.250 |
Product Type |
3/4 NPT Male Cord/Cab FTG Neo Bush |
3/4" Steel Cord Grip, .150-.25 |
Special Features |
Non-Armored Gland, Cord Size 0.125 To 0.250 In |
Watertight Fittings designed for indoor and outdoor applications |
|
dimensions |
2.0000 IN X 1.2300 IN X 1.2300 IN |
- |
media |
- |
Yes |
|
Brand |
EATON CROUSE-HINDS SERIES |
Bridgeport Fittings |
Manufacturers Part Number |
CGB292 |
CG771-250 |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
Cable gland |
Cord Grips |
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
These watertight fittings are designed for both indoor and outdoor applications. All fittings can be used in chemical and treatment plants as well as for offshore applications. Straight connector for use with portable cord provides liquid tight and water tight protection. Typical applications include wiring of motors, transformers, advanced machinery, refrigeration, and tools. |
Enclosure |
Class I Div 2 |
- |
standard |
UL (CANADA AND US), CUL |
cULus |
Temperature Rating |
-25 To 40 Deg C |