Item Comparison: CGB296, CG75650

Item

CGB296 - 3/4" Dia Male Cord Grip (.625-.750) - Eaton

CGB296
3/4" Dia Male Cord Grip (.625-.750)

$30.61 Each

$306.10 (10 Each)

QTY:
Each
Add
CG75650 - 3/4" Brown Cord Grip (.55-.65) - Eaton

CG75650
3/4" Brown Cord Grip (.55-.65)

$13.3976 Each

$133.98 (10 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 1,769 274
Vendor Eaton Eaton
Catalog Number CGB296 CG75650
Manufacturer Number CGB296 CG75 650
Category Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification Cord Connectors & Cord Grips Cord Connectors & Cord Grips
UNSPSC 39121311 - Electrical fittings 39121431 - Cable gland connector
UPC/EAN/GTIN 00782274132808 00784564001009
Weight per package 0.56 (lbs/each) 0.18 (lbs/each)
Description CGB296 3/4" Dia Male Cord Grip (.625-.750)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.625 to 0.75 In Cable/Cord Size, 2.375 In Length, 1.78 In Diameter, Straight Male Connection, 3/4 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.56 LB
CG75650 3/4" Brown Cord Grip (.55-.65)
Cord Grip Connector, Brown, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.55 to 0.65 In Cable/Cord Size, 1-5/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.61 (Each) $13.40 (Each)
Carton/Reel $30.61 (1 Each) $133.98 (10 Each)
Standard Packaging/Reel $306.10 (10 Each) $133.98 (10 Each)
connection Male NPT Male NPT
Material Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing)
Color - Brown
Finish Zinc Electroplated With Chromate Coated ELECTROGALVANIZED
Diameter 1.78 in 1.220 in
Length 2.375 in 1-5/16 in
Size 3/4 in 3/4 in
Description 3/4" DIA MALE CORD GRIP (.625-.750) 3/4" BROWN CORD GRIP (.55-.65)
extra long description CRS-H CGB296 3/4 NPT MALE CORD/CAB MIDWEST CG75 650 3/4 ST. BROWN COR
Features They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO.
Long Description Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.625 to 0.75 in Cable/Cord Size, 2.375 in Length, 1.78 in Diameter, Straight Male Connection, 3/4 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.56 lb Cord Grip Connector, Brown, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 in Size, 0.55 to 0.65 in Cable/Cord Size, 1-5/16 in Length, 1.220 in Diameter, Straight Connection, 3/4 in Thread Size, 14 lb/100
Product Type 3/4 NPT Male Cord/Cab FTG Neo Bush Cord Grip Connector
Short Description 3/4" Cord Gland .750-.875 DIA MALE CORD GRIP Cord Grip Connector, 3/4 in, Yellow
Special Features Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable Rugged Construction protects Cord from Damage;Compact Design Permits close Spacing of Fittings on panel Applications;Tightening One Nut Creates Watertight Seal;Male Tapered Thread NPT
Cable/Cord Size 0.625 to 0.75 in 0.55 to 0.65 in
Connection Type Straight Male Straight
dimensions 2.3800 IN X 1.7800 IN X 1.7800 IN 1.3100 IN X 1.0700 IN X 1.0700 IN
Enclosure Type Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X Nema 4
for use with Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured Portable Cords including S, SO, STO, ST, SJ, SJT, SJTO and SVO
includes Standard Neoprene Bushing Neoprene Bushing
Maximum Operating Temperature +40 °C -
Minimum Operating Temperature -25 °C -
package quantity 1 CT;10 PK 10 PK
Standards Met cULus Listed - UL File No. E23223;NEC501.10(B)(4) UL 514B Listed;UL File No:E-23223;CSA Certified:C22.2 No.18;NEC 501.10(B)(2)
Thread Size 3/4 in 3/4 in
Brand Cooper Crouse-Hinds Cooper Crouse-Hinds
Manufacturers Part Number CGB296 CG75 650
Model CGB CG
Category Description CORD CONNECTORS & CORD GRIPS CORD CONNECTORS & CORD GRIPS
Type Cable gland Cord grip
Weight 0.56 lb 14 lb/100
Application Hazardous Location;Wet Location Provide a Means for Passing a Cord Cable Into an Enclosure;Form a Watertight seal for Cord;Provide Pull-Out Protection for Cord;Ensuring a secure Connection
Enclosure Class I Div 2 -
standard UL (CANADA AND US), CUL UL, CSA
Temperature Rating -25 To 40 Deg C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat