Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CGB397 |
CG100850 |
Manufacturer Number |
CGB397 |
CG100 850 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121311 - Electrical fittings
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00782274134406 |
00784564001061 |
Weight per package |
0.59 (lbs/each) |
0.28 (lbs/each) |
Description |
CGB397 1" Dia Male Cord Grip (.750-.875)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.75 to 0.875 In Cable/Cord Size, 2.376 In Length, 1.656 In Diameter, Straight Male Connection, 1 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.59 LB
|
CG100850 1" Purple Cord Grip (.75-.85)
Cord Grip Connector, Purple, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1 In Size, 0.75 to 0.85 In Cable/Cord Size, 1-3/4 In Length, 1.5 In Diameter, Straight Connection, 1 In Thread Size, 20 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.61 (Each) |
$14.11 (Each) |
Carton/Reel |
$30.61 (1 Each) |
$70.53 (5 Each) |
Standard Packaging/Reel |
$306.10 (10 Each) |
$70.53 (5 Each) |
|
Material |
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) |
Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) |
|
Diameter |
1.656 in |
1.5 in |
Length |
2.376 in |
1-3/4 in |
Size |
- |
1 in |
|
Description |
1" DIA MALE CORD GRIP (.750-.875) |
1" PURPLE CORD GRIP (.75-.85) |
extra long description |
CRS-H CGB397 1 NPT MALE CORD/CAB FT |
MIDWEST CG100 850 1 ST. PURPLE COR |
Features |
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round |
Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO. |
Long Description |
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.75 to 0.875 in Cable/Cord Size, 2.376 in Length, 1.656 in Diameter, Straight Male Connection, 1 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.59 lb |
Cord Grip Connector, Purple, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1 in Size, 0.75 to 0.85 in Cable/Cord Size, 1-3/4 in Length, 1.5 in Diameter, Straight Connection, 1 in Thread Size, 20 lb/100 |
Product Type |
1 NPT Male Cord/Cab FTG Neo Bush |
Cord Grip Connector |
Short Description |
3/4" Cord Gland .750-.875 DIA MALE CORD GRIP |
Cord Grip Connector, 1 in, Purple |
Special Features |
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable |
Rugged Construction protects Cord from Damage;Compact Design Permits close Spacing of Fittings on panel Applications;Tightening One Nut Creates Watertight Seal;Male Tapered Thread NPT |
|
Cable/Cord Size |
0.75 to 0.875 in |
0.75 to 0.85 in |
Connection Type |
Straight Male |
Straight |
dimensions |
2.3800 IN X 1.6600 IN X 1.6600 IN |
1.7500 IN X 1.3300 IN X 1.3300 IN |
Enclosure Type |
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X |
Nema 4 |
for use with |
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured |
Portable Cords including S, SO, STO, ST, SJ, SJT, SJTO and SVO |
includes |
Standard Neoprene Bushing |
Neoprene Bushing |
Maximum Operating Temperature |
+40 °C |
- |
Minimum Operating Temperature |
-25 °C |
- |
package quantity |
1 CT;10 PK |
5 PK |
Standards Met |
cULus Listed - UL File No. E23223;NEC501.10(B)(4) |
UL 514B Listed;UL File No:E-23223;CSA Certified:C22.2 No.18;NEC 501.10(B)(2) |
Thread Size |
1 in |
1 in |
|
Brand |
Cooper Crouse-Hinds |
Cooper Crouse-Hinds |
Manufacturers Part Number |
CGB397 |
CG100 850 |
Model |
CGB |
CG |
sub brand |
Crouse-Hinds series |
Crouse-Hinds series |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
Cable gland |
Cord grip |
|
|
Application |
Hazardous Location;Wet Location |
Provide a Means for Passing a Cord Cable Into an Enclosure;Form a Watertight seal for Cord;Provide Pull-Out Protection for Cord;Ensuring a secure Connection |