Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CGB398 |
CG100950 |
Manufacturer Number |
CGB398 |
CG100 950 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121311 - Electrical fittings
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00782274134604 |
00784564001078 |
Weight per package |
1.1 (lbs/each) |
0.3 (lbs/each) |
Description |
CGB398 1" Dia Male Cord Grip (.875-1.000)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.875 to 1 In Cable/Cord Size, 3 In Length, 2.25 In Diameter, Straight Male Connection, 1 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 1.1 LB
|
CG100950 1" Gray Cord Grip (.85-.95)
Cord Grip Connector, Gray, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1 In Size, 0.85 to 0.95 In Cable/Cord Size, 1-7/8 In Length, 1.5 In Diameter, Straight Connection, 1 In Thread Size, 20 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$63.18 (Each) |
$14.11 (Each) |
Carton/Reel |
$63.18 (1 Each) |
$70.53 (5 Each) |
Standard Packaging/Reel |
$315.90 (5 Each) |
$70.53 (5 Each) |
|
connection |
Male NPT |
Male NPT |
Material |
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) |
Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) |
|
Color |
- |
Gray;Grey |
Finish |
Zinc Electroplated With Chromate Coated |
ELECTROGALVANIZED |
|
Diameter |
2.25 in |
1.5 in |
Length |
3 in |
1-7/8 in |
Size |
1 in |
1 in |
|
Description |
1" DIA MALE CORD GRIP (.875-1.000) |
1" GRAY CORD GRIP (.85-.95) |
extra long description |
CRS-H CGB398 1 NPT MALE CORD/CAB FT |
MIDWEST CG100 950 1 ST. GREY CORD |
Features |
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round |
Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO. |
Long Description |
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.875 to 1 in Cable/Cord Size, 3 in Length, 2.25 in Diameter, Straight Male Connection, 1 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 1.1 lb |
Cord Grip Connector, Gray, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1 in Size, 0.85 to 0.95 in Cable/Cord Size, 1-7/8 in Length, 1.5 in Diameter, Straight Connection, 1 in Thread Size, 20 lb/100 |
Product Type |
1 NPT Male Cord/Cab FTG Neo Bush |
Cord Grip Connector |
Short Description |
1-1/4" Cord Gland 1.188-1.375 DIA MALE CORD GRIP |
Cord Grip Connector, 1 in, Purple |
Special Features |
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable |
Rugged Construction protects Cord from Damage;Compact Design Permits close Spacing of Fittings on panel Applications;Tightening One Nut Creates Watertight Seal;Male Tapered Thread NPT |
|
Cable/Cord Size |
0.875 to 1 in |
0.85 to 0.95 in |
Connection Type |
Straight Male |
Straight |
dimensions |
3.2100 IN X 2.2500 IN X 2.2500 IN |
1.8800 IN X 1.6300 IN X 1.6300 IN |
Enclosure Type |
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X |
Nema 4 |
for use with |
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured |
Portable Cords including S, SO, STO, ST, SJ, SJT, SJTO and SVO |
includes |
Standard Neoprene Bushing |
Neoprene Bushing |
Maximum Operating Temperature |
+40 °C |
- |
Minimum Operating Temperature |
-25 °C |
- |
package quantity |
1 CT;5 PK |
5 PK |
Standards Met |
cULus Listed - UL File No. E23223;NEC501.10(B)(4) |
UL 514B Listed;UL File No:E-23223;CSA Certified:C22.2 No.18;NEC 501.10(B)(2) |
Thread Size |
1 in |
1 in |
|
Brand |
Cooper Crouse-Hinds |
Cooper Crouse-Hinds |
Manufacturers Part Number |
CGB398 |
CG100 950 |
Model |
CGB |
CG |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
Cable gland |
Cord grip |
|
|
Application |
Hazardous Location;Wet Location |
Provide a Means for Passing a Cord Cable Into an Enclosure;Form a Watertight seal for Cord;Provide Pull-Out Protection for Cord;Ensuring a secure Connection |
Enclosure |
Class I Div 2 |
- |
standard |
UL (CANADA AND US), CUL |
UL, CSA |
Temperature Rating |
-25 To 40 Deg C |