Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CH14B100R |
CH18B100R |
Manufacturer Number |
CH14B100R |
CH18B100R |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00782113097435 |
00782113097558 |
Weight per package |
19 (lbs/each) |
25.29 (lbs/each) |
Description |
CH14B100R 1PH/CH Loadcenter 100A 10KAIC MCB 14 Cir. Cu Bus N
CH Style Load Center, 14 Spaces, 14 Circuits, 100 A, 120/240 V Ac, #6 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 16.75 In Overall Height, 19 LB
|
CH18B100R 1PH/CH Loadcenter 100A 10KAIC MCB 18 Cir. Cu Bus N
Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 100 A, C, Copper, Nema 3R, Metallic, 10 Kaic, CH, 18, 18, Three-Wire, Single-Phase, #6-1/0 Awg, Overhead, 120/240 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$403.37 (Each) |
$251.73 (Each) |
Carton/Reel |
$403.37 (1 Each) |
$251.73 (1 Each) |
Standard Packaging/Reel |
$403.37 (1 Each) |
$251.73 (1 Each) |
|
amperage rating |
100 |
100 |
Current Rating |
100 A |
- |
interrupt rating |
10 kAIC |
10 kAIC |
Material |
Metallic |
- |
Phase |
1 |
1 |
Voltage Rating |
120/240 V ac |
120/240 |
Wire Size |
#6 to 1/0 AWG |
- |
|
|
Overall Length |
14.31 in;363.5 mm |
- |
Size |
B |
C |
|
Description |
1PH/CH LOADCENTER 100A 10KAIC MCB 14 CIR. CU BUS N |
1PH/CH LOADCENTER 100A 10KAIC MCB 18 CIR. CU BUS N |
extra long description |
ETN CH14B100R Eaton CH main breaker |
ETN CH18B100R Eaton CH main breaker |
Features |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Long Description |
CH Style Load Center, 14 Spaces, 14 Circuits, 100 A, 120/240 V ac, #6 to 1/0 AWG Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 16.75 in Overall Height, 19 lb |
Eaton CH main breaker loadcenters,Cover included,Main breaker,100 A,C,Copper,NEMA 3R,Metallic,10 kAIC,CH,18,18,Three-wire,Single-phase,#6-1/0 AWG,Overhead,120/240 V |
Product Type |
CH Style Load Center |
Eaton CH Main Breaker Loadcenter |
Short Description |
CH Style Load Center, 14C, 100 A, NEMA 3R |
- |
Special Features |
Standard In;Cover Included |
Cover included |
|
Circuit Breaker Compatibility |
CH Circuit Breaker |
- |
dimensions |
16.7500 IN X 14.3100 IN X 5.1900 IN |
21.0000 IN X 14.3100 IN X 5.1900 IN |
Enclosure Type |
Nema 3R |
- |
for use with |
Type CH Breakers |
- |
media |
Yes |
Yes |
Number of Circuits |
14 |
- |
number of spaces |
14 |
18 |
Overall Height |
16.75 in;425.5 mm |
- |
Overall Width |
3.88 in;98.4 mm |
- |
Recommended Environment |
Outdoor |
- |
Standards Met |
UL 67 Listed;UL 50 Listed |
- |
|
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
CH14B100R |
CH18B100R |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main breaker loadcenter |
Main breaker loadcenter |
|
|
|
Application |
Residential |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
UL 67,UL 50 |
UL 67,UL 50 |
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
Call nearest store for Item Price
|