Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CH16L125B |
BR1224L125G |
Manufacturer Number |
CH16L125B |
BR1224L125G |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00782113097473 |
00786676446600 |
Weight per package |
11.1 (lbs/each) |
17 (lbs/each) |
Description |
CH16L125B 16C 125A 1PH Mlo Loadcenter
Main Lug Load Center, 16 Spaces, 16 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 16.75 In Overall Height, 11.1 LB
|
BR1224L125G 1PH/BR Loadcenter 125A Mlo 12/24 Cir. Al Bus Nema
Main Lug Load Center, 12 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 16.75 In Overall Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$94.74 (Each) |
$0.00 (Each) |
Carton/Reel |
$94.74 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$94.74 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
125 VDC |
125 |
Cover Type |
Ch8bf-combination, ch8bs-surface |
Cover included |
Current Rating |
125 A |
125 A |
interrupt rating |
- |
10 kAIC |
Material |
Metallic |
Metallic |
Number of Wires |
Three-wire |
- |
Phase |
1 W |
1 |
Voltage Rating |
120/240 V ac |
120/240 V ac |
Wire Size |
#6 to 2/0 AWG |
#6 to 2/0 AWG |
|
Bus Material |
Copper |
Aluminum |
Enclosure Material |
Metallic |
- |
|
Depth |
- |
3.8800 |
Height |
- |
16.7500 |
Overall Length |
14.31 in;363.5 mm |
14.31 in;363.5 mm |
Size |
B |
B1 |
Width |
- |
14.3100 |
|
Description |
16C 125A 1PH MLO LOADCENTER |
1PH/BR LOADCENTER 125A MLO 12/24 CIR. AL BUS NEMA |
extra long description |
ETN CH16L125B CH 3/4-inch loadcente |
ETN BR1224L125G Eaton BR main lug l |
Features |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Main Lug Load Center, 16 Spaces, 16 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 16.75 in Overall Height, 11.1 lb |
Main Lug Load Center, 12 Spaces, 24 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 16.75 in Overall Height |
Product Type |
Main Lug Load Center |
Main Lug Load Center |
Short Description |
NEMA 1 Main Lug Load Center, 16/16 C, 125 A |
NEMA 1 Main Lug Load Center, 12/24 C, 125 A, Ground Bar |
Special Features |
- |
Ground Bar;BREQS125 Hold-Down Screw |
|
Box Size |
INSIDE CORNER FITTING, ABS PLASTIC MATERIAL; 1.75 INCH L X 1.14 INCH W X 0.58 INCH H SIZE; WHITE FINISH; PAN-WAY LD5 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 20 STANDARD PACKAGE; PAN-WAY[R] BRAND; ROHS COMPLIANT; TYPE ICF MODEL |
- |
Circuit Breaker Compatibility |
CH Circuit Breaker |
BR Circuit Breaker |
cover |
Ch8bf-combination, ch8bs-surface |
- |
dimensions |
98.5520millimetreX36.3474centimetreX42.5450centimetre |
3.8800 IN X 14.3100 IN X 16.7500 IN |
Enclosure Type |
Nema 1 |
Nema 1 |
for use with |
Type CH Breakers |
Type Br 1-Inch Breakers |
main circuit breaker |
CH |
- |
Number of Circuits |
16 |
24 |
number of spaces |
16 |
12 |
Overall Height |
16.75 in;425.5 mm |
16.75 in;425.5 mm |
Overall Width |
3.88 in;98.4 mm |
3.88 in;98.4 mm |
Recommended Environment |
Indoor |
Indoor |
Standards Met |
UL 50 Listed;UL 67 Listed |
UL 67 Listed;UL 50 Listed |
|
|
Brand |
Eaton Corp |
Eaton Corp |
Manufacturers Part Number |
CH16L125B |
BR1224L125G |
sub brand |
None IN |
- |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
igcc |
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND |
- |
Type |
Main lug only |
Main lug loadcenter |
unspsc code |
39121101 |
- |
|
|
|
Application |
Residential |
Power Distribution |
Enclosure |
NEMA 1 |
- |
Mounting |
- |
Combination Mount |
standard |
UL 67;UL 50 |
UL 67,UL 50 |
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
Call nearest store for Item Price
|