Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CH230GFT |
CH230GF |
Manufacturer Number |
CH230GFT |
CH230GF |
Category |
Ground Fault Gfci Plug -
In Circuit Breakers
|
Ground Fault Gfci Plug -
In Circuit Breakers
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786676025645 |
00782113444727 |
Weight per package |
0.8 (lbs/each) |
0.4 (lbs/each) |
Description |
CH230GFT Type BR 5 Ma GFI BRKR 30A/2 Pole 120/240V 10K Self
Ground Fault Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, #14 to #4 Awg Wire Size, 2 In Overall Height, 4.5 In Overall Length, 2.75 In Overall Width, 0.8 LB
|
CH230GF 2P 30A Ground Fault Breaker
Eaton CHQ230GF|Eaton CUHCH230GF|Geindust THQL2130GF|Geindust THQL2130GF1|Grainger 1D308|Ite Q240|Ite QF230|Schneider QO230GFI|Siemens QF230|Squared Qo230gfi
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$318.35 (Each) |
$318.35 (Each) |
Carton/Reel |
$318.35 (1 Each) |
$318.35 (1 Each) |
Standard Packaging/Reel |
$3,183.50 (10 Each) |
$318.35 (1 Each) |
|
amperage rating |
30 A |
30 |
connection |
Plug-on |
- |
Current Rating |
30 A |
- |
interrupt rating |
10 kAIC |
10 kAIC |
Poles |
Two-pole |
2 |
used with |
- |
Type CH Loadcenters |
Voltage Rating |
120/240 V |
120/240 |
Wire Size |
#14 to #4 AWG |
#14-6 AWG Cu/Al |
|
Color |
- |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
Style |
- |
ATLAS AMERICAN LIGHTING |
|
Height |
- |
2 |
Length |
- |
6 |
Overall Length |
4.5 in |
- |
Width |
- |
2 |
|
Description |
TYPE BR 5 MA GFI BRKR 30A/2 POLE 120/240V 10K SELF |
2P 30A GROUND FAULT BREAKER |
extra long description |
ETN CH230GFT BR 5 MA GFI 30A/2 POLE |
ETN CH230GF |
Features |
Eaton’s CH Spa Panels are premium factory-assembled “combination” units that provide ground fault protection, as well as a convenient way to turn spa pumps on and off. The NEC requires that all pool and spa pumps be protected by a ground fault interrupter and a disconnect switch mounted within 10 feet of the tub or the spa. |
- |
Long Description |
Ground Fault Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, #14 to #4 AWG Wire Size, 2 in Overall Height, 4.5 in Overall Length, 2.75 in Overall Width, 0.8 lb |
Eaton CHQ230GF|Eaton CUHCH230GF|GEIndust THQL2130GF|GEIndust THQL2130GF1|Grainger 1D308|ITE Q240|ITE QF230|Schneider QO230GFI|Siemens QF230|SquareD QO230GFI |
Product Type |
Ground Fault Circuit Breaker |
CH230GF |
Short Description |
2P Ground Fault Circuit Breaker, 30 A,Common Trip, Plug-On |
- |
Special Features |
Ground Fault Self Test |
Ground fault |
|
circuit breaker type |
Ground Fault Circuit Breaker |
- |
class |
- |
1.0000 IN X 1.0000 IN X 2.2300 IN |
Contact Configuration |
- |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
Cord Type |
- |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
dimensions |
4.5000 IN X 2.7500 IN X 2.0000 IN |
- |
element |
- |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
Mounting Type |
Plug-On |
- |
Overall Height |
2 in |
- |
Overall Width |
2.75 in |
- |
Standards Met |
IGCC Standards 4897 |
- |
Terminal Connection Type |
Line and Load Lug |
- |
Trip Type |
Common |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
Tripping Mechanism |
Common |
- |
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
CH230GFT |
CH230GF |
series |
- |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
sub brand |
- |
ATLAS AMERICAN LIGHTING |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
GFCI circuit breakers |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Datacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
standard |
UL 489 |
UL 489 |