Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CH24L125C |
BR2024L125G |
Manufacturer Number |
CH24L125C |
BR2024L125G |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00782113097695 |
00786676446952 |
Weight per package |
25 (lbs/each) |
20.6 (lbs/each) |
Description |
CH24L125C 1PH/CH Loadcntr 125A Mlo 24 Cir. Cu Bus Nema 1
Main Lug Load Center, 24 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 21 In Overall Height, 25 LB
|
BR2024L125G 20/24C 125A 1PH Mlo Loadcenter
Main Lug Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 21 In Overall Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.00 (Each) |
$0.00 (Each) |
Carton/Reel |
$0.00 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$0.00 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
125 |
125 A |
Cover Type |
Ch8cf-combination, ch8cs-surface |
Cover included |
Current Rating |
125 A |
125 A |
interrupt rating |
25 |
10 kAIC |
Material |
Metallic |
Metallic |
Phase |
1 |
Single-phase |
Voltage Rating |
120/240 V ac |
120/240 V ac |
Wire Size |
#6 to 2/0 AWG |
#6 to 2/0 AWG |
|
Bus Material |
Copper |
Aluminum |
|
Depth |
29.1300 |
3.8800 |
Height |
3.8800 |
21.0000 |
Overall Length |
14.31 in;363.5 mm |
14.31 in;363.5 mm |
Size |
C |
C1 |
Width |
14.3100 |
14.3100 |
|
Description |
1PH/CH LOADCNTR 125A MLO 24 CIR. CU BUS NEMA 1 |
20/24C 125A 1PH MLO LOADCENTER |
extra long description |
ETN CH24L125C 1Ph/CH LC 125A MLO 24 |
ETN BR2024L125G 1Ph/BR LC 125A MLO |
Features |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Main Lug Load Center, 24 Spaces, 24 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 21 in Overall Height, 25 lb |
Main Lug Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 21 in Overall Height |
Product Type |
Main Lug Load Center |
Main Lug Load Center |
Short Description |
NEMA 1 Main Lug Load Center, 24/24 C, 125 A, Ground Bar |
NEMA 1 Main Lug Load Center, 20/24 C, 125 A, Ground Bar |
Special Features |
Standard In |
Ground Bar;BREQS125 Hold-Down Screw |
|
Circuit Breaker Compatibility |
CH Circuit Breaker |
BR Circuit Breaker |
dimensions |
29.1300 IN X 14.3100 IN X 3.8800 IN |
3.8800 IN X 14.3100 IN X 21.0000 IN |
Enclosure Type |
Nema 1 |
Nema 1 |
for use with |
Type CH Breakers |
Type Br 1-Inch Breakers |
media |
Yes |
- |
Number of Circuits |
24 |
24 |
number of spaces |
24 |
20 |
Overall Height |
21 in;533.4 mm |
21 in;33.4 mm |
Overall Width |
3.88 in;98.4 mm |
3.88 in;98.4 mm |
Recommended Environment |
Indoor |
Indoor |
Standards Met |
UL 50 Listed;UL 67 Listed |
UL 67 Listed;UL 50 Listed |
|
|
Brand |
Eaton Corp |
Eaton Corp |
Manufacturers Part Number |
CH24L125C |
BR2024L125G |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main lug loadcenter |
Main lug loadcenter |
|
|
|
Application |
Residential |
Power Distribution |
Mounting |
- |
Combination Mount |
standard |
UL 50,UL 67 |
UL 67,UL 50 |
|
|
Call nearest store for Item Price
|
Call nearest store for Item Price
|