Item Comparison: CH60BPN225N, CHP60B225X9

Item

CH60BPN225N - 60CKT 225A Convrtbl PN Panel - Eaton

CH60BPN225N
60CKT 225A Convrtbl PN Panel

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
CHP60B225X9 - CH Pon Loadcntr 225A Main BRKR 60 Space - Eaton

CHP60B225X9
CH Pon Loadcntr 225A Main BRKR 60 Space

$1878.54 Each

$1,878.54 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 0 3
Vendor Eaton Eaton
Catalog Number CH60BPN225N CHP60B225X9
Manufacturer Number CH60BPN225N CHP60B225X9
Category Load Centers & Accessories - Single Phase Main Lug Load Cen Load Centers & Accessories - Single Phase Main Breaker Load
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121324 - Electrical general purpose enclosure 39121101 - Load centers
UPC/EAN/GTIN 00786685425283 00786679189672
Weight per package 32 (lbs/each) 32.4 (lbs/each)
Description CH60BPN225N 60CKT 225A Convrtbl PN Panel
00786685425283|0007866|00786685425283|78668542528|42528|CH60BPN225N|Eat Eaton Powerware Ups CH60BPN225N|Eatin CH60BPN225N|Eaton B-Line CH60BPN225N|Eaton Bussmann CH60BPN225N|Eaton CH60BPN225N|Eaton Cooper Lighting CH60BPN225N|Eaton Corp CH60BPN225N|Eaton Corporation CH60BPN225N|Eaton Crouse-Hinds - Canada CH60BPN225N|Eaton Crouse-Hinds CH60BPN225N|Eaton Edison CH60BPN225N|Eaton Power Quality CH60BPN225N|Eaton Power Systems CH60BPN225N|Eaton Wiring Devices CH60BPN225N|Eatoncorp CH60BPN225N|Eatonlight CH60BP
CHP60B225X9 CH Pon Loadcntr 225A Main BRKR 60 Space
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 225 A, X9, Copper, X9, Nema 1, Metallic, 25 Kaic, CSR, 120, 60, Three-Wire, Single-Phase, #2 Awg-300 Kcmil, 120/240 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.00 (Each) $1,878.54 (Each)
Carton/Reel $0.00 (1 Each) $1,878.54 (1 Each)
Standard Packaging/Reel $0.00 (1 Each) $1,878.54 (1 Each)
Amperage Rating Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other 225
Connection IEEE Certified,ANSI,CSA Certified,UL Listed,NEMA Compliant -
Cover Type - X9
Interrupt Rating - 25
Material Metallic -
Phase - 1
Voltage Rating - 120/240 V
Color 5.5000 IN X 1.3800 IN X 5.3700 IN -
Depth - 45
Height - 3.88
Size - X9
Width - 14.31
Description 60CKT 225A CONVRTBL PN PANEL CH PON LOADCNTR 225A MAIN BRKR 60 SPACE
Extra Long Description - ETN CHP60B225X9 CH PON LC, 225A, MB
Features - Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description 00786685425283|0007866|00786685425283|78668542528|42528|CH60BPN225N|EAT EATON POWERWARE UPS CH60BPN225N|Eatin CH60BPN225N|Eaton B-Line CH60BPN225N|Eaton Bussmann CH60BPN225N|Eaton CH60BPN225N|Eaton Cooper Lighting CH60BPN225N|EATON CORP CH60BPN225N|EATON CORPORATION CH60BPN225N|Eaton Crouse-Hinds - Canada CH60BPN225N|Eaton Crouse-Hinds CH60BPN225N|Eaton Edison CH60BPN225N|EATON POWER QUALITY CH60BPN225N|Eaton Power Systems CH60BPN225N|Eaton Wiring Devices CH60BPN225N|EATONCORP CH60BPN225N|EatonLight CH60BP Eaton CH main breaker loadcenters,PON,Main breaker,225 A,X9,Copper,X9,NEMA 1,Metallic,25 kAIC,CSR,120,60,Three-wire,Single-phase,#2 AWG-300 kcmil,120/240 V
Product Type Ch 3/4-Inch Main Loadcenter CH Pon LC, 225A, MB, 60SP
Special Features Plug-on neutral PON
Dimensions 45.0000 IN X 14.3100 IN X 3.8800 IN -
Media - Yes
Number Of Spaces - 60
Brand Eaton Eaton
Manufacturers Part Number CH60BPN225N CHP60B225X9
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
Type - Main breaker loadcenter
Manufacturer Status Inactive -
Status Inactive -
Application Non-Indicating Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard - UL 67,UL 50
 
Call nearest store for Item Price
QTY:
Each
Add

Begin Live Chat