Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Columbia Lighting |
Catalog Number |
VHBLEDLD118WUNV |
CHB250MHFAEDU |
Manufacturer Number |
VHB-18-W-UNV-L850-CD-U |
CHB2-50MH-FA-EDU |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Highbay, Lowbay & Industri -
Led Highbay Lighting
|
Classification |
Led Highbay, Lowbay & Industrial Lighting
|
Led Highbay, Lowbay & Industrial Lighting
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00080083785902 |
00078531133405 |
Weight per package |
15 (lbs/each) |
13.5 (lbs/each) |
Description |
VHBLEDLD118WUNV 134W Led Highbay 50K 18000LM Dim 120-277V Wide
Led High Bay, White Enamel, CRS;Aluminum, 120/277 V Ac, 0.36 A @ 277 V, 160 W, 60000 H Average Life, 19263 LM Brightness (Lumens), 3500 K;4000 K;5000 K, 85, Non Dimmable, Wide Beam Spread, Surface/Chain Mount, 18-27/32 In Length, 14-19/32 In Width, 3-13/16 In Height, 15 LB
|
CHB250MHFAEDU 2' 172W Led Hbay 22038LM 50K 0-10V Dim 120-277V
CHB Led High Bay, Led, 2 FT, 5000 K, Medium High Lumen, 22038 LM, Lens Type: Frosted Acrylic Lens, Driver Type: 0-10V Dimming, 120-277 V, Occupancy Sensor.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$141.53 (Each) |
$334.64 (Each) |
Carton/Reel |
$141.53 (1 Each) |
$334.64 (1 Each) |
Standard Packaging/Reel |
$141.53 (1 Each) |
$334.64 (1 Each) |
|
amperage rating |
0.36 (at 277V) |
- |
Ballast Type |
N/A |
- |
Current Rating |
0.36 A @ 277 V |
- |
Lamp Type |
LED |
- |
Material |
CRS;Aluminum |
- |
Voltage Rating |
120/277 V ac |
- |
Wattage |
160 W |
- |
|
Color |
White Enamel |
- |
Color Rendering Index |
85 |
- |
color temperature |
3500 K;4000 K;5000 K |
- |
Style |
(blank) |
- |
|
Height |
3-13/16 in;97 mm |
- |
Length |
18-27/32 in;479 mm |
- |
Width |
14-19/32 in;371 mm |
- |
|
Description |
134W LED HIGHBAY 50K 18000LM DIM 120-277V WIDE |
2' 172W LED HBAY 22038LM 50K 0-10V DIM 120-277V |
extra long description |
CLS VHB-18-W-UNV-L850-CD-U VHB 180 |
COL CHB2-50MH-FA-EDU CHB HI-BAY 50K |
Features |
The VHB is designed for a wide variety of applications and mounting heights with a balance of fixture performance and affordability. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the VHB ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional linear fluorescent and HID high bays. |
- |
Long Description |
LED High Bay, White Enamel, CRS;Aluminum, 120/277 V ac, 0.36 A @ 277 V, 160 W, 60000 h Average Life, 19263 lm Brightness (Lumens), 3500 K;4000 K;5000 K, 85, Non Dimmable, Wide Beam Spread, Surface/Chain Mount, 18-27/32 in Length, 14-19/32 in Width, 3-13/16 in Height, 15 lb |
CHB LED high bay, LED, 2 ft, 5000 K, Medium High Lumen, 22038 lm, Lens Type: Frosted acrylic lens, Driver type: 0-10V dimming, 120-277 V, Occupancy Sensor. |
Product Type |
LED High Bay |
CHB Hi-Bay 50K 22038LM |
Short Description |
LED High Bay, White Enamel, White Enamel, Wide, 18,000 Lumens, 5000 K |
- |
Special Features |
Compact, Lightweight Design for Ease of Installation;Occupancy and Daylight Sensor for Added Savings |
- |
|
average life |
60000 h |
- |
beam spread |
Wide |
- |
Brightness (Lumens) |
19263 lm |
- |
Fixture Type |
LED High Bay Light |
- |
includes |
V Hanger |
- |
Mounting Type |
Surface/Chain Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
cULus Listed;RoHS Compliant;DLC Listed |
- |
|
|
Brand |
METALUX INDUSTRIAL |
COLUMBIA LIGHTING |
Manufacturers Part Number |
VHBLED-LD1-18-W-UNV-L850-CD1-U |
CHB2-50MH-FA-EDU |
|
Category Description |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Type |
INDUSTRIAL |
- |
|
|
Application |
Industrial;Commercial;Manufacturing;Gymnasium |
- |
Mounting |
High Bay |
- |
standard |
cULus Listed - Damp Location;40 Degree C Ambient Temperature Rating;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified |