Nacogdoches |
0 |
10 |
All Stores |
|
|
|
Vendor |
Columbia Lighting |
Metalux |
Catalog Number |
CHB250MLFAEDU |
VHBLEDLD112WUNV |
Manufacturer Number |
CHB2-50ML-FA-EDU |
VHB-12-W-UNV-L850-CD-U |
Category |
Led Highbay, Lowbay & Industri -
Led Highbay Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Highbay, Lowbay & Industrial Lighting
|
Led Highbay, Lowbay & Industrial Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
N/A
|
UPC/EAN/GTIN |
00078531133382 |
00080083785933 |
Weight per package |
13.5 (lbs/each) |
15 (lbs/each) |
Description |
CHB250MLFAEDU 2' 132W Led Hbay 17105LM 50K 0-10V Dim 120-277V
CHB Led High Bay, Led, 2 FT, 5000 K, Medium Low Lumen, 17105 LM, Lens Type: Frosted Acrylic Lens, Driver Type: 0-10V Dimming, 120-277 V, Occupancy Sensor.
|
VHBLEDLD112WUNV 87W Led Highbay 50K 12000LM Dim 120-277V Wide
Led High Bay, White Enamel, CRS;Aluminum, 120/277 V Ac, 260 Ma, 100 W, 60000 H Average Life, 13009 LM Brightness (Lumens), 3500 K;4000 K;5000 K, 85, Non Dimmable, Wide Beam Spread, Surface/Chain Mount, 18-27/32 In Length, 14-19/32 In Width, 3-13/16 In Height, 15 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$267.72 (Each) |
$110.78 (Each) |
Carton/Reel |
$267.72 (1 Each) |
$110.78 (1 Each) |
Standard Packaging/Reel |
$267.72 (1 Each) |
$110.78 (1 Each) |
|
amperage rating |
- |
0.26 (at 277V) |
Ballast Type |
- |
N/A |
Current Rating |
- |
260 mA |
Lamp Type |
- |
LED |
Material |
- |
CRS;Aluminum |
Voltage Rating |
- |
120/277 V ac |
Wattage |
- |
100 W |
|
Color |
- |
White Enamel |
Color Rendering Index |
- |
85 |
color temperature |
- |
3500 K;4000 K;5000 K |
Style |
- |
(blank) |
|
Height |
- |
3-13/16 in;97 mm |
Length |
- |
18-27/32 in;479 mm |
Width |
- |
14-19/32 in;371 mm |
|
Description |
2' 132W LED HBAY 17105LM 50K 0-10V DIM 120-277V |
VHBLEDLD112WUNVL850CD1U |
extra long description |
COL CHB2-50ML-FA-EDU CHB HI-BAY 50K |
CLS VHB-12-W-UNV-L850-CD-U VHB 120 |
Features |
- |
The VHB is designed for a wide variety of applications and mounting heights with a balance of fixture performance and affordability. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the VHB ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional linear fluorescent and HID high bays. |
Long Description |
CHB LED high bay, LED, 2 ft, 5000 K, Medium Low Lumen, 17105 lm, Lens Type: Frosted acrylic lens, Driver type: 0-10V dimming, 120-277 V, Occupancy Sensor. |
LED High Bay, White Enamel, CRS;Aluminum, 120/277 V ac, 260 mA, 100 W, 60000 h Average Life, 13009 lm Brightness (Lumens), 3500 K;4000 K;5000 K, 85, Non Dimmable, Wide Beam Spread, Surface/Chain Mount, 18-27/32 in Length, 14-19/32 in Width, 3-13/16 in Height, 15 lb |
Product Type |
CHB Hi-Bay 50K 17105LM |
LED High Bay |
Short Description |
- |
LED High Bay, White Enamel, White Enamel, Wide, 18,000 Lumens, 5000 K |
Special Features |
- |
Compact, Lightweight Design for Ease of Installation;Occupancy and Daylight Sensor for Added Savings |
|
average life |
- |
60000 h |
beam spread |
- |
Wide |
Brightness (Lumens) |
- |
13009 lm |
Fixture Type |
- |
LED High Bay Light |
includes |
- |
V Hanger |
Mounting Type |
- |
Surface/Chain Mount |
package quantity |
- |
1 ct |
Standards Met |
- |
cULus Listed;RoHS Compliant;DLC Listed |
|
|
Brand |
COLUMBIA LIGHTING |
METALUX INDUSTRIAL |
Manufacturers Part Number |
CHB2-50ML-FA-EDU |
VHBLED-LD1-12-W-UNV-L850-CD1-U |
|
Category Description |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Type |
- |
INDUSTRIAL |
|
|
Application |
- |
Industrial;Commercial;Manufacturing;Gymnasium |
Mounting |
- |
High Bay |
standard |
- |
UL/cUL Listed - Damp Location;RoHS Compliant |