Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHFCAF115 |
CH115AF |
Manufacturer Number |
CHFCAF115 |
CH115AF |
Category |
Arc Fault Afci Plug -
In Circuit Breakers
|
Arc Fault Afci Plug -
In Circuit Breakers
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786685546179 |
00782114231470 |
Weight per package |
0.5 (lbs/each) |
0.5 (lbs/each) |
Description |
CHFCAF115 Type CH 3/4" Combination Arc Fault W/ Flag 1P 15a
Arc Fault Circuit Breaker, 15 A, Pigtail Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3.5 In Overall Length, 1 In Overall Width, 0.5 LB
|
CH115AF 1P 15A 120V Arc Fault Breaker
Eaton CL115AF|Eaton CUHCH115AF|Geindust THQL1115AF|Ite Q115|Murrayfeis MP115AF|Schneider HOM115AFI|Schneider QO115AFI|Siemens Q115|Siemens Q115AF|Squared HOM115AFI|Squared Qo115afi
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$67.37 (Each) |
$67.37 (Each) |
Carton/Reel |
$67.37 (1 Each) |
$67.37 (1 Each) |
Standard Packaging/Reel |
$1,347.40 (20 Each) |
$67.37 (1 Each) |
|
amperage rating |
15 A |
15 |
connection |
Pigtail |
- |
Current Rating |
15 A |
- |
interrupt rating |
10 |
10 kAIC |
Poles |
Single-pole |
1 |
Voltage Rating |
120/240 V ac |
120/240 |
|
Height |
- |
1.25 |
Length |
- |
6 |
Overall Length |
3.5 in |
- |
Width |
- |
3.4 |
|
Description |
TYPE CH 3/4" COMBINATION ARC FAULT W/ FLAG 1P 15A |
1P 15A 120V ARC FAULT BREAKER |
extra long description |
ETN CHFCAF115 Eaton CH AFCI circuit |
- |
Features |
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co |
- |
Long Description |
Arc Fault Circuit Breaker, 15 A, Pigtail Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3.5 in Overall Length, 1 in Overall Width, 0.5 lb |
Eaton CL115AF|Eaton CUHCH115AF|GEIndust THQL1115AF|ITE Q115|MurrayFeis MP115AF|Schneider HOM115AFI|Schneider QO115AFI|Siemens Q115|Siemens Q115AF|SquareD HOM115AFI|SquareD QO115AFI |
Product Type |
Arc Fault Circuit Breaker |
CH115AF96-5654-1CH Fireguard Afci 1 Pole 15 Amp |
Short Description |
1P Arc Fault Circuit Breaker, 15 A, 120/240 VAC, Plug-on Neutral |
- |
|
circuit breaker type |
Arc Fault Circuit Breaker |
- |
dimensions |
3.5000 IN X 1.0000 IN X 3.0000 IN |
- |
Mounting Type |
Plug-On |
- |
Overall Height |
3 in |
- |
Overall Width |
1 in |
- |
Standards Met |
UL Listed;HACR Rated;IGCC 4897 |
- |
Terminal Connection Type |
Pigtail |
- |
|
Brand |
Eaton Corp |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
CHFCAF115 |
CH115AF |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
Fault Sensing Breakers (AFCI/GFCI) |
igcc |
- |
4897 |
Type |
AFCI circuit breakers |
- |
unspsc code |
- |
39121603 |
|
Manufacturer Status |
- |
Inactive |
Status |
Inactive |
Inactive |
|
|
Application |
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
Circuit Protection |
standard |
UL Listed,HACR Rated |
UL Listed |