Nacogdoches |
3 |
1 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHFAFGF115PN |
CHFCAF115PN |
Manufacturer Number |
CHFAFGF115PN |
CHFCAF115PN |
Category |
Ground Fault Gfci Plug -
In Circuit Breakers
|
Arc Fault Afci Plug -
In Circuit Breakers
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786670007838 |
00786685546193 |
Weight per package |
0.5 (lbs/each) |
0.5 (lbs/each) |
Description |
CHFAFGF115PN Type CH 3/4" Afci/Gfci W/Flag, 1P, 15A, 120V, 10ka
Ground Fault Circuit Breaker, 15 A, Plug-On, 120 V Ac, 0.5 LB
|
CHFCAF115PN Type CH 3/4" Combination Arc Fault W/Flag, 1P, 15
Arc Fault Circuit Breaker, 15 A, Pigtail Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3.5 In Overall Length, 1 In Overall Width, 0.5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$76.12 (Each) |
$64.69 (Each) |
Carton/Reel |
$76.12 (1 Each) |
$64.69 (1 Each) |
Standard Packaging/Reel |
$1,522.40 (20 Each) |
$64.69 (1 Each) |
|
amperage rating |
15 A |
15 A |
connection |
- |
Pigtail |
Current Rating |
15 A |
15 A |
interrupt rating |
10 kAIC |
10 kAIC |
Poles |
Single-pole |
1 |
Voltage Rating |
120 V ac |
120/240 V ac |
|
|
Description |
TYPE CH 3/4" AFCI/GFCI W/FLAG, 1P, 15A, 120V, 10KA |
TYPE CH 3/4" COMBINATION ARC FAULT W/FLAG, 1P, 15 |
extra long description |
ETN CHFAFGF115PN Eaton CH arc fault |
ETN CHFCAF115PN Eaton CH AFCI circu |
Features |
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co |
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co |
Long Description |
Ground Fault Circuit Breaker, 15 A, Plug-On, 120 V ac, 0.5 lb |
Arc Fault Circuit Breaker, 15 A, Pigtail Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3.5 in Overall Length, 1 in Overall Width, 0.5 lb |
Product Type |
Ground Fault Circuit Breaker |
Arc Fault Circuit Breaker |
Short Description |
1P Ground Fault Circuit Breaker, 15 A, 120 VAC, Self-Test GFCI |
1P Arc Fault Circuit Breaker, 15 A, 120/240 VAC, Plug-on Neutral |
Special Features |
Plug-on neutral |
- |
|
circuit breaker type |
Ground Fault Circuit Breaker |
Arc Fault Circuit Breaker |
dimensions |
3.0000 IN X 2.0000 IN X 0.7500 IN |
3.5000 IN X 1.0000 IN X 3.0000 IN |
Mounting Type |
Plug-On |
Plug-On |
Overall Height |
- |
3 in |
Overall Width |
- |
1 in |
Standards Met |
- |
UL Listed;HACR Rated;IGCC 4897 |
Terminal Connection Type |
- |
Pigtail |
|
Brand |
Eaton Corp |
Eaton Corp |
Manufacturers Part Number |
CHFAFGF115PN |
CHFCAF115PN |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
Arc Fault / Ground Fault Circuit Breakers |
AFCI circuit breakers |
|
|
|
Application |
Generation - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper Converged |
OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy |
standard |
UL Listed,ANSI |
UL Listed,HACR Rated |