Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton Cutler-Hammer |
Catalog Number |
CHFCAF120 |
CH120CAF |
Manufacturer Number |
CHFCAF120 |
CH120CAF |
Category |
Arc Fault Afci Plug -
In Circuit Breakers
|
Standard Trip Plug -
1 Pole Standard Trip Plug-In
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
-
|
UPC/EAN/GTIN |
00786685546186 |
786685160252 |
Weight per package |
0.5 (lbs/each) |
1 (lbs/each) |
Description |
CHFCAF120 Type CH 3/4" Combination Arc Fault W/ Flag 1P 20a
Arc Fault Circuit Breaker, 20 A, Pigtail Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3.5 In Overall Length, 1 In Overall Width, 0.5 LB
|
CH120CAF 1P 20A 120/240V Combination Arc Fault Breaker
Special Application Circuit Breaker, Thermal Magnetic; 1 Pole; 120/240 Vac; 15 Ampere; Interrupting Rating 10000 Ampere; Box Lug Terminal; Wire Size (2) 14 to 10 Awg (Aluminum/Copper), (1) 14 to 8 Awg (Aluminum/Copper); Application Hacr
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$325.92 (Each) |
$0.00 (Each) |
Carton/Reel |
$325.92 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$6,518.40 (20 Each) |
$0.00 (1 Each) |
|
amperage rating |
20 |
- |
connection |
Pigtail |
- |
Current Rating |
20 A |
20 AMPERE |
interrupt rating |
10 kAIC |
- |
Interrupting Rating |
- |
10000 AMPERE |
Poles |
1 |
1 PH |
Terminal Type |
- |
BOX LUG |
Voltage Rating |
120/240 V ac |
120/240 VAC |
Wire Size |
- |
(2) 14 TO 10 AWG (ALUMINUM/COPPER), (1) 14 TO 8 AWG (ALUMINUM/COPPER) |
|
Depth in inch |
- |
Loadcenter |
Diameter |
- |
Thermal Magnetic |
Diameter in inch |
- |
3/4 Inch W |
Overall Length |
3.5 in |
- |
Size |
- |
3/4 INCH W |
|
Commodity Description |
- |
1 POLE STANDARD TRIP PLUG-IN CIRCUIT BREAKERS |
Description |
TYPE CH 3/4" COMBINATION ARC FAULT W/ FLAG 1P 20A |
1P 20A 120/240V COMBINATION ARC FAULT BREAKER |
extra long description |
ETN CHFCAF120 CH arc fault,1p, 20A, |
- |
Features |
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co |
- |
Long Description |
Arc Fault Circuit Breaker, 20 A, Pigtail Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3.5 in Overall Length, 1 in Overall Width, 0.5 lb |
SPECIAL APPLICATION CIRCUIT BREAKER, THERMAL MAGNETIC; 1 POLE; 120/240 VAC; 15 AMPERE; INTERRUPTING RATING 10000 AMPERE; BOX LUG TERMINAL; WIRE SIZE (2) 14 TO 10 AWG (ALUMINUM/COPPER), (1) 14 TO 8 AWG (ALUMINUM/COPPER); APPLICATION HACR |
Product Type |
Arc Fault Circuit Breaker |
Special Application Circuit Breaker |
Short Description |
1P Arc Fault Circuit Breaker, 20 A, 120/240 VAC, Plug-on Neutral |
- |
|
circuit breaker type |
Arc Fault Circuit Breaker |
- |
Clamp Type |
- |
FNQ-5 |
Construction Feature |
- |
ARC FAULT CIRCUIT INTERRUPTER |
dimensions |
6.0000 IN X 3.5000 IN X 1.2500 IN |
- |
Knockout Location |
- |
08526700397 |
Mounting Type |
Plug-On |
- |
Number of Knockouts |
- |
1 |
Overall Height |
3 in |
- |
Overall Width |
1 in |
- |
Standards Met |
UL Listed;HACR Rated;IGCC 4897 |
- |
Terminal Connection Type |
Pigtail |
- |
|
Brand |
Eaton Corp |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
CHFCAF120 |
CH120CAF |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
AFCI circuit breakers |
THERMAL MAGNETIC |
|
|
|
Application |
Generation - Conventional Energy - Conventional EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper Converged |
HACR |
Approval |
- |
UL 1699, CSA |
Mounting |
- |
PLUG ON |
standard |
UL Listed,HACR Rated |
- |
Used On |
- |
LOAD CENTER, PANEL |
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
Call nearest store for Item Price
|