Item Comparison: CHFN230GF, CHN230GF

Item

CHFN230GF - CH 2-Pole Gfci Breaker, 30A, Pigtail - Eaton

CHFN230GF
CH 2-Pole Gfci Breaker, 30A, Pigtail

$279.85 Each

$279.85 (1 Each)

QTY:
Each
Add
CHN230GF - CH 5MA Gfci 2P 30A 120/240V 10kaic - Eaton

CHN230GF
CH 5MA Gfci 2P 30A 120/240V 10kaic

$280.85 Each

$2,808.50 (10 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 2,169 615
Vendor Eaton Eaton
Catalog Number CHFN230GF CHN230GF
Manufacturer Number CHFN230GF CHN230GF
Category Enhanced Commodity Codes - Distribution Equipment Ground Fault Gfci Plug - In Circuit Breakers
Classification Ground Fault Gfci Plug-In Circuit Breakers Ground Fault Gfci Plug-In Circuit Breakers
UNSPSC 39121603 - Miniature circuit breakers 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 00786689537821 00786689217242
Weight per package 1 (lbs/each) 0.95 (lbs/each)
Description CHFN230GF CH 2-Pole Gfci Breaker, 30A, Pigtail
CH 2-Pole Gfci Breaker, 30A, Pigtail, 10KAIC, Class-A Gfci, 5 Ma Personnel Protection, #14-3 Awg
CHN230GF CH 5MA Gfci 2P 30A 120/240V 10kaic
Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 30 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, GFI, 5 Ma
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $279.85 (Each) $280.85 (Each)
Carton/Reel $279.85 (1 Each) $280.85 (1 Each)
Standard Packaging/Reel $279.85 (1 Each) $2,808.50 (10 Each)
Interrupt Rating - 10
Poles - Two-pole
Voltage Rating - 120/240 V
Description CH 2-POLE GFCI BREAKER, 30A, PIGTAIL CH 5MA GFCI 2P 30A 120/240V 10KAIC
Extra Long Description ETN CHFN230GF CH 2-Pole GFCI Breake ETN CHN230GF CH 5mA GFCI, 2P, 30A,
Features Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description CH 2-Pole GFCI Breaker, 30A, Pigtail, 10kAIC, Class-A GFCI, 5 mA personnel Protection, #14-3 AWG Eaton CH GFCI circuit breaker,Plug-in circuit breaker,30 A,10 kAIC,Two-pole,120/240 V,CH,Common,GFI,5 mA
Product Type CH 2-Pole Gfci Breaker, 30A, Pigtail CH 5MA Gfci, 2P, 30A, 120/240V, 10kaic
Dimensions 6.1000 IN X 2.2500 IN X 3.5000 IN 3.5000 IN X 3.5000 IN X 2.2500 IN
Brand Eaton Eaton Corp
Manufacturers Part Number CHFN230GF CHN230GF
Type GFCI circuit breakers GFCI circuit breakers
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other Datacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyOtherGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
Standard UL 943 UL 489
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat