Item Comparison: CH8B200RF, CHP08B200RF

Item

CH8B200RF - 1PH/CH Loadcenter 200A 25KAIC MCB 8 Cir. Cu Bus Ne - Eaton

CH8B200RF
1PH/CH Loadcenter 200A 25KAIC MCB 8 Cir. Cu Bus Ne

$355.85 Each

$355.85 (1 Each)

QTY:
Each
Add
CHP08B200RF - CH Pon Loadcntr 200A Main BRKR 8 Space N3R - Eaton

CHP08B200RF
CH Pon Loadcntr 200A Main BRKR 8 Space N3R

$362.71 Each

$362.71 (1 Each)

QTY:
Each
Add
Nacogdoches 0 18
All Stores 0 759
Vendor Eaton Eaton
Catalog Number CH8B200RF CHP08B200RF
Manufacturer Number CH8B200RF CHP08B200RF
Category Load Centers & Accessories - Single Phase Main Breaker Load Load Centers & Accessories - Single Phase Main Breaker Load
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00782113098432 00786689058470
Weight per package 35 (lbs/each) 27 (lbs/each)
Description CH8B200RF 1PH/CH Loadcenter 200A 25KAIC MCB 8 Cir. Cu Bus Ne
CH Style Load Center, 8 Spaces, 8 Circuits, 200 A, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 29.13 In Overall Height, 35 LB
CHP08B200RF CH Pon Loadcntr 200A Main BRKR 8 Space N3R
Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 200 A, X5, Copper, Nema 3R, Metallic, CSR, 16, 8, Three-Wire, Single-Phase, Overhead
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $355.85 (Each) $362.71 (Each)
Carton/Reel $355.85 (1 Each) $362.71 (1 Each)
Standard Packaging/Reel $355.85 (1 Each) $362.71 (1 Each)
Amperage Rating 200 200
Cover Type Not included -
Current Rating 200 A -
Interrupt Rating 35 kAIC -
Material Metallic -
Phase 1 1
Voltage Rating 120/240 V ac -
Wire Size #2 AWG to 300 kcmil -
Bus Material Copper -
Depth 29.13 29
Height 3.88 5.19
Overall Length 14.31 in;363.5 mm -
Size E X5
Width 14.31 14.31
Description 1PH/CH LOADCENTER 200A 25KAIC MCB 8 CIR. CU BUS NE CH PON LOADCNTR 200A MAIN BRKR 8 SPACE N3R
Extra Long Description ETN CH8B200RF Eaton CH main breaker ETN CHP08B200RF CH PON Loadcenter,
Features Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description CH Style Load Center, 8 Spaces, 8 Circuits, 200 A, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 29.13 in Overall Height, 35 lb Eaton CH main breaker loadcenters,Cover included,Main breaker,200 A,X5,Copper,NEMA 3R,Metallic,CSR,16,8,Three-wire,Single-phase,Overhead
Product Type CH Style Load Center CH Pon Loadcenter, 200A, MB, 8SP, N3R
Short Description CH Style Load Center, 8, 200 A -
Special Features Standard In Cover included
AC Current Range 200 Amp -
AC Voltage Rating 120/240 -
Box Depth 5.19 -
Box Height 29.12 -
Box Type Nema 3R -
Box Width 14.31 -
Circuit Breaker Compatibility CH Circuit Breaker -
Enclosure Type Nema 3R -
For Use With Type CH Breakers -
Lug Type feed thru lugs bottom of buss -
Media - Yes
Number Of Circuits 8 -
Number Of Spaces 8 8
Overall Height 29.13 in;739.8 mm -
Overall Width 3.88 in;98.4 mm -
Recommended Environment Outdoor -
Standards Met UL 67 Listed;UL 50 Listed -
Made In USA yes -
Brand Eaton Corp Eaton
Manufacturers Part Number CH8B200RF CHP08B200RF
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
Type Main breaker loadcenter Main breaker loadcenter
Status Inactive -
Weight 35 lb -
Application Residential Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting Flush Mount -
Standard UL 67,UL 50 UL 50,UL 67
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat