Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHP16L200R |
CH16L200R |
Manufacturer Number |
CHP16L200R |
CH16L200R |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689058531 |
00782113097503 |
Weight per package |
19 (lbs/each) |
30 (lbs/each) |
Description |
CHP16L200R CH Pon Loadcntr 200A Mlo 16 Space N3R
Eaton CH Main Lug Loadcenters, Cover Included, Main Lug Only, 200A, X0, Copper, Nema 3R, Metallic, Overhead, 32, 16, Three-Wire, Single-Phase
|
CH16L200R 1PH/CH Loadcenter 200A Mlo 16 Cir. Cu Bus Nema 3R
Eaton CH Main Lug Loadcenters, Cover Included, Main Lug Only, 200A, D, Copper, Nema 3R, Metallic, Overhead, CH, 16, 16, Three-Wire, Single-Phase, 120/240 V, #4 Awg-300 Kcmil
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$697.95 (Each) |
$0.00 (Each) |
Carton/Reel |
$697.95 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$697.95 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
200 |
200 |
interrupt rating |
25 kAIC |
- |
Phase |
1 |
1 |
Voltage Rating |
- |
120/240 |
|
|
Description |
CH PON LOADCNTR 200A MLO 16 SPACE N3R |
1PH/CH LOADCENTER 200A MLO 16 CIR. CU BUS NEMA 3R |
extra long description |
ETN CHP16L200R CH PON LC, 200A, MLO |
ETN CH16L200R Eaton CH main lug loa |
Features |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Long Description |
Eaton CH main lug loadcenters,Cover included,Main Lug Only,200A,X0,Copper,NEMA 3R,Metallic,Overhead,32,16,Three-wire,Single-phase |
Eaton CH main lug loadcenters,Cover included,Main lug only,200A,D,Copper,NEMA 3R,Metallic,Overhead,CH,16,16,Three-wire,Single-phase,120/240 V,#4 AWG-300 kcmil |
Product Type |
CH Pon LC, 200A, Mlo, 16SP, N3R |
Eaton CH Main Lug Loadcenter |
Special Features |
Cover included |
Cover included |
|
dimensions |
16.7500 IN X 14.3100 IN X 5.1900 IN |
16.7500 IN X 14.3100 IN X 5.1900 IN |
media |
Yes |
Yes |
number of spaces |
16 |
16 |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
CHP16L200R |
CH16L200R |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main lug loadcenter |
Main lug loadcenter |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
UL 67,UL 50 |
UL 67,UL 50 |
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
Call nearest store for Item Price
|