Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHP42B225X7 |
CH42B225K |
Manufacturer Number |
CHP42B225X7 |
CH42B225K |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786679189658 |
00782114227473 |
Weight per package |
23.1 (lbs/each) |
26.3 (lbs/each) |
Description |
CHP42B225X7 CH Pon Loadcntr 225A Main BRKR 42 Space
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 225 A, X7, Copper, X7, Nema 1, Metallic, 25 Kaic, CSR, 84, 42, Three-Wire, Single-Phase, #2 Awg-300 Kcmil, 120/240 V
|
CH42B225K 42C 225A 1PH MB Loadcenter
CH Style Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 37 In Overall Height, 26.3 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$588.00 (Each) |
$640.32 (Each) |
Carton/Reel |
$588.00 (1 Each) |
$640.32 (1 Each) |
Standard Packaging/Reel |
$588.00 (1 Each) |
$640.32 (1 Each) |
|
amperage rating |
225 |
225 |
Cover Type |
X7 |
Ch8kf-combination, ch8ks-surface |
Current Rating |
- |
225 A |
interrupt rating |
25 kAIC |
25 kAIC |
Material |
- |
Metallic |
Phase |
1 |
1 |
Voltage Rating |
120/240 |
120/240 V ac |
Wire Size |
- |
#2 AWG to 300 kcmil |
|
Bus Material |
- |
Copper |
Color |
- |
Full Wattage |
material composition |
- |
Not Applicable |
Style |
- |
Light Commercial, Residential, Restroom |
|
Overall Length |
- |
14.31 in;363.5 mm |
Size |
X7 |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
|
Description |
CH PON LOADCNTR 225A MAIN BRKR 42 SPACE |
42C 225A 1PH MB LOADCENTER |
extra long description |
ETN CHP42B225X7 CH PON LC, 225A, MB |
ETN CH42B225K CH 3/4-inch main load |
Features |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton CH main breaker loadcenters,PON,Main breaker,225 A,X7,Copper,X7,NEMA 1,Metallic,25 kAIC,CSR,84,42,Three-wire,Single-phase,#2 AWG-300 kcmil,120/240 V |
CH Style Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 37 in Overall Height, 26.3 lb |
Product Type |
CH Pon LC, 225A, MB, 42SP |
CH Style Load Center |
Short Description |
- |
CH Style Load Center, 42, 225 A, NEMA 3R |
Special Features |
PON |
Standard In |
|
Circuit Breaker Compatibility |
- |
CH Circuit Breaker |
class |
- |
1.0000 IN X 1.0000 IN X 2.2300 IN |
dimensions |
37.0000 IN X 14.3100 IN X 3.8800 IN |
37.0000 IN X 14.3100 IN X 3.8800 IN |
Enclosure Type |
- |
Nema 1 |
for use with |
- |
Type CH Breakers |
media |
Yes |
- |
Number of Circuits |
- |
42 |
number of spaces |
42 |
42 |
Overall Height |
- |
37 in;939.8 mm |
Overall Width |
- |
3.88 in;98.4 mm |
Recommended Environment |
- |
Indoor |
Standards Met |
- |
UL 67 Listed;UL 50 Listed |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
CHP42B225X7 |
CH42B225K |
series |
- |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
sub brand |
- |
Light Commercial, Residential, Restroom |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main breaker loadcenter |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Residential |
standard |
UL 67,UL 50 |
UL 67,UL 50 |