Nacogdoches |
0 |
3 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHPX0AF |
CHPX0AS |
Manufacturer Number |
CHPX0AF |
CHPX0AS |
Category |
Load Centers & Accessories -
Load Center Covers
|
Load Centers & Accessories -
Load Center Covers
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121321 - Electrical Box Hardware and Accessories
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00786689162269 |
00786689162276 |
Weight per package |
6.3 (lbs/each) |
5.9 (lbs/each) |
Description |
CHPX0AF CH Pon Flush Cover For LCS 125A and Below Box Size
Eaton CH Indoor Combination Cover, Flush-Mountapplications, Type CH Indoor Combination Cover, 125 A, X0, Sandlewood, Nema 1, CH, Flush, 12 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
|
CHPX0AS CH Pon Surface Cover For LCS 125A and Below Box Si
Eaton CH Indoor Combination Cover, Surface or Flush Universalapplications, Type CH Indoor Combination Cover, 125 A, X0, Sandlewood, Nema 1, CH, Surface, Flush, 12 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$64.15 (Each) |
$63.13 (Each) |
Carton/Reel |
$64.15 (1 Each) |
$63.13 (1 Each) |
Standard Packaging/Reel |
$64.15 (1 Each) |
$63.13 (1 Each) |
|
Color |
Sandalwood |
Sandalwood |
|
Size |
CH - 3/4 in - plug on neutral |
CH - 3/4 in - plug on neutral |
|
Description |
CH PON FLUSH COVER FOR LCS 125A AND BELOW BOX SIZE |
CH PON SURFACE COVER FOR LCS 125A AND BELOW BOX SI |
extra long description |
ETN CHPX0AF CH PON FLUSH CVR FOR LC |
ETN CHPX0AS CH PON SURFACE CVR FOR |
Features |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Long Description |
Eaton CH Indoor Combination Cover,Flush-mountapplications,Type CH indoor combination cover,125 A,X0,Sandlewood,NEMA 1,CH,Flush,12 Spaces,CH - 0.75 in - Plug On Neutral,CH Breakers,120/240 V |
Eaton CH Indoor Combination Cover,Surface or flush universalapplications,Type CH indoor combination cover,125 A,X0,Sandlewood,NEMA 1,CH,Surface, flush,12 Spaces,CH - 0.75 in - Plug On Neutral,CH Breakers,120/240 V |
Product Type |
CH Pon Flush CVR For LCS 125A Box Sze X0 |
CH Pon Surface CVR For LCS 125A Box X0 |
Special Features |
Flush-mountapplications |
Surface or flush universalapplications |
|
dimensions |
17.7500 IN X 15.3100 IN X 0.5000 IN |
1.0000 IN X 14.3100 IN X 16.7500 IN |
media |
Yes |
Yes |
|
Brand |
Viton(R) |
Viton(R) |
Manufacturers Part Number |
CHPX0AF |
CHPX0AS |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Accessory |
Accessory |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - Aftermarket |
Residential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
Contact Manufacturer |
Contact Manufacturer |