Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHR9N9NKNS |
CHR7N7N5NS |
Manufacturer Number |
CHR9N9NKNS |
CHR7N7N5NS |
Category |
Enhanced Commodity Codes -
Distribution Equipment
|
Fusible Load CTRS & S. E. Equi -
Metered Power Outlet Panels
|
Classification |
RV Power Pedestals
|
RV Power Pedestals
|
UNSPSC |
39121309 - Specialty electrical boxes
|
39121309 - Specialty electrical boxes
|
UPC/EAN/GTIN |
00786689321505 |
00782114203460 |
Weight per package |
26.5 (lbs/each) |
24 (lbs/each) |
Description |
CHR9N9NKNS MTRD RL Surf Pop 25-20R2GFI 16-20R2
Eaton Pedestal Mount Metered, Ringless, Left/Pos 1: 5-20R2GFI Non-GRD Fault WR/TR, Center/Pos 2: 5-20R2GFI Non-GRD Fault WR/TR, Right/Pos 3: 6-20R2 GRD Fault WR, Top, Surface Mounted, 6 Circuit
|
CHR7N7N5NS Metered Ringless Surf Pop (2) 5-20R2GFI ( 1 ) 6-
Eaton Pedestal Mount Metered, Pos 1: Non-GND Fault, Pos 2: Non-GND Fault, Pos 3: Non-GND Fault, Top, Surface, Circuits: 4, Center: Nema 5-20R2GFI, Left: Nema 5-20R2GFI, Right: Nema 6-20R2, Ringless
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1,270.07 (Each) |
$0.00 (Each) |
Carton/Reel |
$1,270.07 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,270.07 (1 Each) |
$0.00 (1 Each) |
|
Depth |
6.8000 |
31.0000 |
Height |
7.5000 |
8.0000 |
Width |
9.5000 |
10.0000 |
|
Description |
MTRD RL SURF POP 25-20R2GFI 16-20R2 |
METERED RINGLESS SURF POP (2) 5-20R2GFI ( 1 ) 6- |
extra long description |
ETN CHR9N9NKNS MTRD RL SURF POP (2) |
ETN CHR7N7N5NS MTRD RL SURF POP(2)5 |
Features |
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration. |
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration. |
Long Description |
Eaton pedestal mount metered, Ringless, Left/Pos 1: 5-20R2GFI Non-grd fault WR/TR, Center/Pos 2: 5-20R2GFI Non-grd fault WR/TR, Right/Pos 3: 6-20R2 Grd fault WR, Top, Surface mounted, 6 circuit |
Eaton pedestal mount metered, Pos 1: Non-gnd fault, Pos 2: Non-gnd fault, Pos 3: Non-gnd fault, Top, Surface, Circuits: 4, Center: NEMA 5-20R2GFI, Left: NEMA 5-20R2GFI, Right: NEMA 6-20R2, Ringless |
Product Type |
MTRD RL Surf Pop (2)5-20R2GFI (1)6-20R2 |
MTRD RL Surf Pop(2)520R2GFI(1)620R2 Rec |
Special Features |
Pedestal mount metered |
- |
|
dimensions |
6.8000 IN X 9.5000 IN X 7.5000 IN |
31.0000 IN X 10.0000 IN X 8.0000 IN |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
CHR9N9NKNS |
CHR7N7N5NS |
|
Category Description |
RV Power Pedestals |
RV Power Pedestals |
Type |
Pedestal mount metered |
Pedestal mount metered |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Mounting |
SURFACE |
SURFACE |
standard |
UL 231,UL Listed file E163588 |
UL Listed file E163588,UL 231 |
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
Call nearest store for Item Price
|