Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Wattstopper |
Legrand-Wattstopper |
Catalog Number |
CI355 |
CI355 |
Manufacturer Number |
CI-355 |
CI355 |
Category |
Lighting Occupancy Sensors & M -
Lighting Occupancy Sensors
|
Lighting Occupancy Sensors & M -
Lighting Occupancy Sensors
|
Classification |
Miscellaneous Residential Devices
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00754182914333 |
00754182914333 |
Weight per package |
0.45 (lbs/each) |
0.45 (lbs/each) |
Description |
CI355 Pir-Celng Occ SNSR 100-347 Vac, 360
Pir Ceiling Occupancy Sensor 100-347 Vac, Center Mount 360
|
CI355 Pir Ceiling Occ Sensor 100-347 Vac Center MNT 360
P&S CI355 Pir-Celng Occ SNSR 100-34
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$108.32 (Each) |
$76.50 (Each) |
Carton/Reel |
$108.32 (1 Each) |
$76.50 (1 Each) |
Standard Packaging/Reel |
$4,332.80 (40 Each) |
$76.50 (1 Each) |
|
Terminal Type |
Neutral Wire |
- |
Voltage Rating |
120/230/277/347 VAC AT 50/60 HZ |
- |
|
|
Size |
4.5 Inch Dia x 1.45 Inch D |
- |
|
Additional Information |
Sensitivity Adjustment PIR (High/Low); Light Intensity 10 to 300 Footcandles; Mounting Options 4 Inch Square Junction Box with Double Gang Mud Ring, 4 Inch Octagonal J-Box |
- |
Commodity Description |
LIGHTING OCCUPANCY SENSORS |
- |
Description |
PIR-CELNG OCC SNSR 100-347 VAC,360 |
PIR CEILING OCC SENSOR 100-347 VAC CENTER MNT 360 |
extra long description |
SENSOR WITH RELAY TYPE; 4.5 INCH DIA X 1.45 INCH D SIZE; WHITE FINISH; CUL APPROVAL; CLASSROOM, COMPUTER ROOM, CONFERENCE ROOM, OPEN OFFICE, STORAGE ROOM APPLICATION; 120/230/277/347 VAC AT 50/60 HZ VOLTAGE RATING; CEILING MOUNTING; NEUTRAL WIRE TERMINAL TYPE; 0 TO 800 W AT 120 VAC (BALLAST/TUNGSTEN/LED), 0 TO 1200 W AT 230/277 VAC (BALLAST/LED), 0 TO 1500 W AT 347 VAC (BALLAST/LED) LOAD RATING; 360 DEG FIELD OF VIEW; PASSIVE INFRARED SENSOR TYPE; 1200 SQ FT AREA COVERAGE; BALLAST/TUNGSTEN/LED, LINE VOLTAG |
- |
Long Description |
PIR CEILING OCCUPANCY SENSOR 100-347 VAC, CENTER MOUNT 360 |
P&S CI355 PIR-CELNG OCC SNSR 100-34 |
Product Type |
Occupancy Sensor |
Pir-Celng Occ SNSR 100-347 Vac, 360 |
|
Area Coverage |
1200 SQ FT |
- |
Field of View |
360 DEG |
- |
Load Rating |
0 to 800 W at 120 VAC (Ballast/Tungsten/LED), 0 to 1200 W at 230/277 VAC (Ballast/LED), 0 to 1500 W at 347 VAC (Ballast/LED) |
- |
Load Type |
Ballast/Tungsten/LED, Line Voltage |
- |
Sensor Type |
PASSIVE INFRARED |
- |
Time Delay |
5/10/15/20/30 MIN (FIXED) |
- |
|
Brand |
Pass & Seymour |
Legrand-Wattstopper |
Manufacturers Part Number |
CI-355 |
CI355 |
|
Category Description |
Miscellaneous residential devices |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
SENSOR WITH RELAY |
- |
|
Application |
Classroom, Computer Room, Conference Room, Open Office, Storage Room |
- |
Approval |
CUL |
- |
Mounting |
CEILING |