Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nutone |
Carlon |
Catalog Number |
BK120NBWH |
CK221RP |
Manufacturer Number |
BK120NBWH |
CK221RP |
Category |
Chimes, Intercoms, Xfrmers, Va -
Chimes & Doorbell Buttons
|
Enhanced Commodity Codes -
Builders Products
|
Classification |
Pushbuttons & Chimes
|
Pushbuttons & Chimes
|
UNSPSC |
46171605 - Door chimes
|
46171605 - Door chimes
|
UPC/EAN/GTIN |
00784891030048 |
00034481043249 |
Weight per package |
48 (lbs/each) |
1.75 (lbs/each) |
Description |
BK120NBWH **Discontinued** 2-PB 1-TFMR Chime Unlit
Builder Chimes Kit, 2 Unlighted Pushbutton, White, 16 V, Plastic, Battery Powered, 2 In Length, 9 In Width, 5 In Height, Screw Mount, Wired, 0.0800 LB/Ea
|
CK221RP 2 PB Chime Kit
Wired White Contractor Door Chime Kit. Kit Includes Chime, 16V, 10VA Transformer and Two Unlighted White Push Buttons.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$46.95 (Each) |
$0.00 (Each) |
Carton/Reel |
$46.95 (1 Each) |
$0.00 (9 Each) |
Standard Packaging/Reel |
$1,126.80 (24 Each) |
$0.00 (9 Each) |
|
Material |
Plastic |
4,000 ft |
Voltage Rating |
16 V |
16 V |
|
Color |
White |
White |
Housing Material |
Plastic |
- |
|
Height |
5 in |
- |
Length |
2 in |
- |
Size |
5 IN Width X 2 IN Depth X 9 IN Height |
- |
Width |
9 in |
- |
|
Description |
**DISCONTINUED** 2-PB 1-TFMR CHIME UNLIT |
2 PB CHIME KIT |
extra long description |
- |
CL CK221RP CHIME KIT W/TWO BUTTONS |
Features |
High quality and innovative styles set NuTone builder kits apart from the others. Chime kits feature a graceful curved style cover with a rich, textured face. Sold in multiples to support housing projects, this chime is the perfect complement to the high quality materials today’s consumers expect |
- |
Long Description |
Builder Chimes Kit, 2 Unlighted Pushbutton, White, 16 V, Plastic, Battery Powered, 2 in Length, 9 in Width, 5 in Height, Screw Mount, Wired, 0.0800 lb/EA |
Wired white contractor door chime kit. Kit includes chime, 16V, 10VA transformer and two unlighted white push buttons. |
Product Type |
Door Chime, Nutone, Two-Note, 5 In W X 2 In D X 9 In HT, 16 V, 10 |
Chime Kit W/Two Buttons |
Short Description |
Builder Chimes Kit, Unlighted Pushbutton(2), White, 16 V, Screw Mount |
- |
Special Features |
Mounting Nut to Facilitate Installation |
Sounds two notes for front door and one note for back doo |
|
Button Type |
Unlighted Pushbutton |
Push |
for use with |
Two Entrances;Two-Note Chime for Front Door;Separate One-Note Tone for Second Door |
- |
includes |
C905 Transformer |
- |
Inside Diameter |
- |
4,000 ft |
Mounting Type |
Screw Mount |
- |
Number of Pushbuttons |
2 |
- |
package quantity |
24 PK |
- |
Power Source |
Battery |
- |
Wire/Wireless |
Wired |
- |
|
|
Brand |
Broan/Nutone LLC |
20.000 12.000 |
Manufacturers Part Number |
BK120NBWH |
CK221RP |
sub brand |
VacPan |
- |
|
Category Description |
PUSHBUTTONS & CHIMES |
PUSHBUTTONS & CHIMES |
Type |
Two-Note |
Wired Door Chime Kits |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
For Use With Two Entrances, Two-Note Chime For Front Door, Separate One-Note Tone For Second Door |
4,000 ft |
Energy Star |
yes |
- |
Mounting |
SURFACE |
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
Call nearest store for Item Price
|