Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CLCAF120 |
CL120CAF |
Manufacturer Number |
CLCAF120 |
CL120CAF |
Category |
Arc Fault Afci Plug -
In Circuit Breakers
|
Arc Fault Afci Plug -
In Circuit Breakers
|
Classification |
Classified Breakers
|
Classified Breakers
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786685514499 |
00786685271514 |
Weight per package |
0.45 (lbs/each) |
0.5 (lbs/each) |
Description |
CLCAF120 Classified Combination Afci 1P 20A 10kaic
Eaton Classified 1" Afci Circuit Breaker, Afci Combination Circuit Breaker, 20 A, 10 Kaic, Single-Pole
|
CL120CAF Classified BKR 20A/1P 120/240V 1" Combination Afci
Type CL 1-Inch Classified Replacement Arc Fault Circuit Breaker, Single-Pole, 20A, 120/240V, 10 Kaic, #14-4 Awg Cu/Al 60°C or 75°C, Arc Fault, Combination Arc Fault, Combination Arc Fault
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$425.19 (Each) |
$381.48 (Each) |
Carton/Reel |
$425.19 (1 Each) |
$381.48 (1 Each) |
Standard Packaging/Reel |
$8,503.80 (20 Each) |
$381.48 (1 Each) |
|
amperage rating |
20 A |
20A |
interrupt rating |
10 kAIC |
10 kAIC |
Poles |
Single-pole |
Single-pole |
Voltage Rating |
- |
120/240V |
|
Height |
- |
1.25 |
Length |
- |
3 |
Width |
- |
4.75 |
|
Description |
CLASSIFIED COMBINATION AFCI 1P 20A 10KAIC |
CLASSIFIED BKR 20A/1P 120/240V 1" COMBINATION AFCI |
extra long description |
ETN CLCAF120 cl, afci, 1p, 20a, 10k |
ETN CL120CAF Type CL 1-inch Classif |
Features |
Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty. |
- |
Long Description |
Eaton Classified 1" AFCI circuit breaker, AFCI Combination circuit breaker, 20 A, 10 kAIC, Single-pole |
Type CL 1-inch Classified Replacement Arc Fault Circuit Breaker, Single-Pole, 20A, 120/240V, 10 kAIC, #14-4 AWG Cu/Al 60°C or 75°C, Arc fault, Combination arc fault, Combination arc fault |
Product Type |
CL, Afci, 1P, 20A, 10kaic |
Type CL 1-Inch Classified Replacement Arc Fault Circuit Brea |
Special Features |
- |
Combination arc fault |
|
dimensions |
6.0000 IN X 3.5000 IN X 1.2500 IN |
- |
|
Brand |
Eaton |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
CLCAF120 |
CL120CAF |
|
Category Description |
CLASSIFIED BREAKERS |
CLASSIFIED BREAKERS |
Type |
1" AFCI circuit breakers |
- |
|
|
Application |
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
Circuit Protection |
standard |
Contact Manufacturer,Contact Manufacturer |
UL 489 |