Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Hoffman |
Catalog Number |
2016P |
CP2016 |
Manufacturer Number |
2016P |
CP2016 |
Category |
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121321 - Electrical Box Hardware and Accessories
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00782051092615 |
00783510785406 |
Weight per package |
8.63 (lbs/each) |
8 (lbs/each) |
Description |
2016P Encl 20X16 Back Panel
Enclosure Panel, Steel, Polyester Powder Paint, White, 18 In Overall Length, 14 In Overall Width, 8.63 LB
|
CP2016 18.2X14.2 PNTD STL PNL
Concept Panel, Fits 20.00X16.00 Inch Enclosure, White, Mild Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$62.31 (Each) |
$86.69 (Each) |
Carton/Reel |
$62.31 (1 Each) |
$86.69 (1 Each) |
Standard Packaging/Reel |
$62.31 (1 Each) |
$86.69 (1 Each) |
|
Material |
Steel |
MILD STEEL |
|
Color |
White |
White |
Finish |
Polyester Powder Paint |
Powder Coated |
|
Height |
- |
18.2 |
Overall Length |
18 in;457 mm |
- |
Size |
14.00 In Width X 18.00 In Height |
fits 20.00x16.00 in |
Width |
- |
14.2 |
|
Description |
ENCL 20X16 BACK PANEL |
18.2X14.2 PNTD STL PNL |
extra long description |
B-LINE 2016P PREMIER SERIES PNL 20X |
NVENT HOF CP2016 Panel 18.20x14.20 |
Features |
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure. |
Concept panels are taller and wider than corresponding NEMA-size panels. |
Long Description |
Enclosure Panel, Steel, Polyester Powder Paint, White, 18 in Overall Length, 14 in Overall Width, 8.63 lb |
Concept Panel, fits 20.00x16.00 inch Enclosure, White, Mild Steel |
Product Type |
Premier Series PNL 20X16 |
Panel 18.20X14.20 Fits 20.00X1 |
Short Description |
20 x 16 Enclosure Panel, Steel, Polyester Powder Paint, 18 in;457 mm |
- |
|
accessory type |
Enclosure Panel |
- |
dimensions |
14.0000 IN X 0.0930 IN X 18.0000 IN |
- |
for use with |
NEMA 4 Enclosure;NEMA 12 Enclosure |
- |
Overall Width |
14 in;356 mm |
- |
package quantity |
1 ct |
- |
Standards Met |
UL 508 Listed;cUL Listed;IEC 60529 Compliant |
- |
|
|
Brand |
Cooper B-Line/Cable Tray |
Nvent Hoffman |
Manufacturers Part Number |
2016P |
CP2016 |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Panels and Panel Accessories |
Painted Steel |
|
|
Application |
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Mf |
Controls and Drives; Arc Flash Safety; Power Distribution |
standard |
UL Listed |