Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
CPR1 |
NTC50 |
Manufacturer Number |
CPR1 |
NTC-50 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564122018 |
00781381637701 |
Weight per package |
0.23 (lbs/each) |
0.15 (lbs/each) |
Description |
CPR1 1/2" Rigid Connector Threadless
Connector, 1/2 In Trade Size, CPR Model, Straight, Non-Insulated, 19 LB/100
|
NTC50 1/2" Rigid Threadless Raintight Connector
Compression Connector, Size: 1/2 In, Connection: Male Threaded X Compression, Material: Steel, Length: 1.26 In, Thread Length: 0.38 In, Diameter: 1.31 In, Standard: Ul 514B, Ul File Number E14814, Csa C22.2 No. 18.3, Csa 065178, Nema FB-1, For Use to Secure and Terminate Steel Emt to Knockouts and Concrete Tight Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.99 (Each) |
$8.67 (Each) |
Carton/Reel |
$6.99 (1 Each) |
$433.64 (50 Each) |
Standard Packaging/Reel |
$349.37 (50 Each) |
$1,734.54 (200 Each) |
|
connection |
- |
Male Threaded X Compression |
Material |
Malleable Iron |
Steel |
Shape |
Straight |
- |
|
|
Construction |
Concrete Tight |
- |
Description |
1/2" RIGID CONNECTOR THREADLESS |
1/2" RIGID THREADLESS RAINTIGHT CONNECTOR |
extra long description |
MIDWEST CPR1 1/2 RGD CMP CONN |
APP NTC-50 1/2 IN CONN NO THRD RGD |
Features |
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea |
- |
Long Description |
Connector, 1/2 in Trade Size, CPR Model, Straight, Non-Insulated, 19 lb/100 |
Compression Connector, Size: 1/2 IN, Connection: Male Threaded X Compression, Material: Steel, Length: 1.26 IN, Thread Length: 0.38 IN, Diameter: 1.31 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, For Use To Secure And Terminate Steel EMT To Knockouts And Concrete Tight Box |
Product Type |
1/2 RGD CMP Conn |
1/2 In Conn No THRD RGD Cond |
Short Description |
Connector, 1/2 in, Malleable Iron |
- |
Special Features |
Concrete Tight;Threadless |
Concretetight |
|
dimensions |
1.5000 IN X 1.5000 IN X 1.5000 IN |
- |
for use with |
Metallic Rigid and IMC Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
package quantity |
50 PK |
- |
Standards Met |
UL File No: E-19189;UL 514B;cUL Listed |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
CPR1 |
NTC-50 |
Model |
CPR |
- |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Compression Connector |
Compression Connector |
|
|
|
Application |
New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable |
For Use To Secure And Terminate Steel EMT To Knockouts And Concrete Tight Box |
standard |
UL 514B, CUL |
UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1 |