Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Eaton |
Catalog Number |
8520 |
CPR25 |
Manufacturer Number |
8520 |
CPR25 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00786210085203 |
00784564122254 |
Weight per package |
1.305 (lbs/each) |
1.02 (lbs/each) |
Description |
8520 1-1/2" Rigid Threadless Coupling
1-1/2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
|
CPR25 1-1/2" Rigid Coupling Threadless
Threadless Coupling, 1-1/2 In Trade Size, CPR Model, Straight, 124 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$73.41 (Each) |
$48.76 (Each) |
Carton/Reel |
$146.81 (2 Each) |
$243.78 (5 Each) |
Standard Packaging/Reel |
$734.05 (10 Each) |
$243.78 (5 Each) |
|
Material |
Malleable Iron |
Malleable Iron |
Shape |
- |
Straight |
|
Description |
1-1/2" RIGID THREADLESS COUPLING |
1-1/2" RIGID COUPLING THREADLESS |
extra long description |
ABB 8520 1 1/2 IN THREADLESS COUPLI |
MIDWEST CPR25 1 1/2 RGD CMP CPL |
Features |
- |
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea |
Long Description |
1-1/2 Inch Coupling, Malleable Iron for Use with Threadless Rigid/IMC Conduit |
Threadless Coupling, 1-1/2 in Trade Size, CPR Model, Straight, 124 lb/100 |
Product Type |
1 1/2 In Threadless Coupling |
1 1/2 RGD CMP CPL |
Short Description |
- |
Threadless Coupling, 1-1/2 in, Malleable Iron |
Special Features |
Eliminate Conduit Threading |
Concrete Tight;Threadless |
|
dimensions |
- |
2.6900 IN X 2.6300 IN X 2.6300 IN |
for use with |
- |
Metallic Rigid and IMC Conduit |
package quantity |
- |
5 PK |
Standards Met |
- |
UL File No: E-19189;UL 514B;cUL Listed |
|
|
Brand |
T&B Ind Fitting |
Cooper Crouse-Hinds |
Manufacturers Part Number |
8520 |
CPR25 |
Model |
- |
CPR |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Compression Couplings & Connectors |
Compression coupling |
|
|
|
Application |
To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Roated |
New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable |
standard |
UL E23018, CSA |
UL 514B, CUL |