Item Comparison: CRC02005, 02005

Item

CRC02005 - 16OZ 2-26 Multi-Purpose Precision Lubricant - Selecta Products

CRC02005
16OZ 2-26 Multi-Purpose Precision Lubricant

$15.26 Each

$183.12 (12 Each)

QTY:
Each
Add
02005 - 16OZ 2-26 Precision Lube - CRC

02005
16OZ 2-26 Precision Lube

$11.85 Each

$142.20 (12 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 559 99
Vendor Selecta Products CRC
Catalog Number CRC02005 02005
Manufacturer Number CRC-02005 02005
Category Unassigned Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv
Classification Aerosols Wire Lube, Markers, & Ties
UNSPSC - 15121520 - General purpose lubricants
UPC/EAN/GTIN 078254020051 00078254020051
Weight per package 1 (lbs/each) 1 (lbs/each)
Description CRC02005 16OZ 2-26 Multi-Purpose Precision Lubricant
02005 16OZ 2-26 Precision Lube
Plastic Safe Lubricant, Penetrant and Corrosion Inhibitor That Helps Prevent Electrical Malfunctions Caused By Water Penetration, Humidity, Condensation or Corrosion. Restores Resistance Values and Helps Stop Current Leakage. 11 WT Oz Aerosol
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.26 (Each) $11.85 (Each)
Carton/Reel $15.26 (1 Each) $142.20 (12 Each)
Standard Packaging/Reel $183.12 (12 Each) $142.20 (12 Each)
Base Type - Petroleum Distillate
Color - Amber
Size - 16
Description 16OZ 2-26 MULTI-PURPOSE PRECISION LUBRICANT 16OZ 2-26 PRECISION LUBE
extra long description - CRC 02005 2-26 Multi-Purpose Lubric
Features - Plastic safe lubricant, penetrant and corrosion inhibitor that helps prevent electrical malfunctions caused by water penetration, humidity, condensation or corrosion. Restores resistance values and helps stop current leakage.
Long Description - Plastic safe lubricant, penetrant and corrosion inhibitor that helps prevent electrical malfunctions caused by water penetration, humidity, condensation or corrosion. Restores resistance values and helps stop current leakage. 11 Wt Oz Aerosol
Product Type - Multi-Purpose Precision Lubricant
Short Description - Precision Lubricant, 16 oz, 1.0 lb
Special Features - Plastic Safe, General Purpose
Container Type - Aerosol Can
Dielectric Strength - 51,300
flammability - Flammable
Flash Point - 200 °F;93.3 °C
lubricant type - Thin, Non-Drying
odor - Mild petroleum
Operating Temperature Range - Maximum of +250 °F
package quantity - 12 CT
Physical Form - Liquid
specific gravity - 0.82
Brand Selecta Products CRC
Manufacturers Part Number CRC-02005 02005
Category Description AEROSOLS WIRE LUBE, MARKERS, & TIES
Type - Lubricant
Weight - 1.0 lb
Application - Connector;Relay;Circuit Breaker;Transformer;Switchgear;Motor;Generator;Control;Instrument;Communication Assembly;Electronic;Alarm System;Starter;Tubing;Casting;Gear;Weld Rod;Wire;Fixture;Die;Jig;Shim Stock;Chuck
standard - RoHS Compliant, NSF H2 Registered
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat