Item Comparison: 18412, CRC18412

Item

18412 - 16OZ Zinc-It Instant Cold Galvanize - CRC

18412
16OZ Zinc-It Instant Cold Galvanize

$16.64 Each

$199.68 (12 Each)

QTY:
Each
Add
CRC18412 - 16OZ Zinc-It Instant Cold Galvanize - Selecta Products

CRC18412
16OZ Zinc-It Instant Cold Galvanize

$18.28 Each

$219.36 (12 Each)

QTY:
Each
Add
Nacogdoches 0 39
All Stores 17 2,147
Vendor CRC Selecta Products
Catalog Number 18412 CRC18412
Manufacturer Number 18412 CRC-18412
Category Tools - Paint, Chemicals, Etc. Unassigned
Classification Aerosols Aerosols
UNSPSC 31211514 - Cold galvanizing compound -
UPC/EAN/GTIN 00078254184128 078254184128
Weight per package 1.25 (lbs/each) 1.0883 (lbs/each)
Description 18412 16OZ Zinc-It Instant Cold Galvanize
High-Performance Coating Of >93 PCT Pure Zinc That Electrochemically Bonds With Ferrous Metals to Form A Galvanic Cell. It Actively Fights Rust and Corrosion. Use As A Touch-Up For Damaged Galvanized Coatings. Dries Quickly. Outdoor Protection: 1 - 2 Years. 13 WT Oz Aerosol
CRC18412 16OZ Zinc-It Instant Cold Galvanize
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.64 (Each) $18.28 (Each)
Carton/Reel $16.64 (1 Each) $219.36 (12 Each)
Standard Packaging/Reel $199.68 (12 Each) $219.36 (12 Each)
Color Gray -
Finish Dry, Gray, Matte Finish -
Description 16OZ ZINC-IT INSTANT COLD GALVANIZE 16OZ ZINC-IT INSTANT COLD GALVANIZE
Extra Long Description CRC 18412 Zinc-It Instant Cold Galv -
Features High-performance coating of >93% pure zinc that electrochemically bonds with ferrous metals to form a galvanic cell. It actively fights rust and corrosion. Use as a touch-up for damaged galvanized coatings. Dries quickly. Outdoor protection:1-2 years. -
Long Description High-performance coating of >93 PCT pure zinc that electrochemically bonds with ferrous metals to form a galvanic cell. It actively fights rust and corrosion. Use as a touch-up for damaged galvanized coatings. Dries quickly. Outdoor protection: 1 - 2 years. 13 Wt Oz Aerosol -
Product Type Instant Cold Galvanize Coating -
Short Description Instant Cold galvanize Coating, 16 oz, Aerosol, Gray, Zinc -
Similar Brands Zinc-It® -
Special Features Plastic Safe -
Composition Zinc, Elemental;Propane;Toluene;n-Butane;Stoddard Solvent;Distillates (petroleum), Hydrotreated Light;Isopropyl alcohol;Silicic acid, aluminum sodium salt;Zinc oxide;n-Methyl-2-pyrrolidone -
Container Capacity 16 oz;0.125 gal -
Container Type Aerosol Can -
Coverage Area 28 to 32 sq.ft -
Dry Time 8 to 20 h -
Flash Point 45°F -
Odor Aromatic -
Operating Temperature Range Maximum of +130 °F (Continous);Maximum of +150 °F (Intermittent);Maximum of +54.4 °C (Continous);Maximum of +65.6 °C(Intermittent) -
Package Quantity 12 per CA;75 CA/PL -
Physical Form Liquid -
Specific Gravity 0.77 to 0.85 -
Standards Met ASTM 780A;MIL P 21035B;MIL-P-26915;MIL-P-46105 -
Temperature Resistance 250 -
Brand CRC INDUSTRIES Selecta Products
Manufacturers Part Number 18412 CRC-18412
Category Description AEROSOLS AEROSOLS
Type Instant Cold Galvanized Coating -
Weight 1.25 lb -
Application On threads, exposed edges, fasteners, conduit, strapping, welds, fencing, railings, grates, electrical poles, breaker panel housings, rain spouts, signs, doors, trailers, waste containers, catwalks, and guard rails. -
Standard Mil-P-21035,Mil-P-46105, RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat