Item Comparison: CS315W, CS15AC3W

Item

CS315W - Switch Toggle 3WAY 15A 120/277V Swire WH - Eaton

CS315W
Switch Toggle 3WAY 15A 120/277V Swire WH

$8.98 Each

$898.00 (100 Each)

QTY:
Each
Add
CS15AC3W - 15A 120/277VAC S Wire Comm 3W SW WH - Legrand-Pass & Seymour

CS15AC3W
15A 120/277VAC S Wire Comm 3W SW WH

$10.2548 Each

$512.74 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 336 258
Vendor Eaton Legrand-Pass & Seymour
Catalog Number CS315W CS15AC3W
Manufacturer Number CS315W CS15AC3-W
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Commercial Switches Commercial Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00032664487804 00785007126518
Weight per package 0.1 (lbs/each) 0.1804 (lbs/each)
Description CS315W Switch Toggle 3WAY 15A 120/277V Swire WH
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120/277 V Ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Screw Mount, 1.30 (L) X 0.920 (W) X 4.20 (H) In, -40 °C Operating Temperature, +65 °C Operating Temperature, 0.15 LB
CS15AC3W 15A 120/277VAC S Wire Comm 3W SW WH
Commercial Switch, 3 Poles, 3 Ways, 15 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Toggle Actuator, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.98 (Each) $10.25 (Each)
Carton/Reel $89.80 (10 Each) $10.25 (1 Each)
Standard Packaging/Reel $898.00 (100 Each) $512.74 (50 Each)
Actuator - Toggle
Amperage Rating 15 15
Current Rating 15 A 15 A
Insulation - False
Material PVC Thermoplastic
Number Of Gangs - 1
Poles Single-pole 3-way
Voltage Rating 120/277 V 120/277
Wire Size - #14 - #10 Awg
Color White White
Contact Material Silver Alloy Silver Cadmium Oxide
Finish - Matte
Size - 3.3"
Description SWITCH TOGGLE 3WAY 15A 120/277V SWIRE WH 15A 120/277VAC S WIRE COMM 3W SW W
Extra Long Description EWD CS315W Switch Toggle 3Way 15A 1 PAS CS15AC3W 15A 120/277VAC S WIRE
Features Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Color-coded strap marking identifies amperage: Blue=15 amp, Red=20 amp. Single Piece Plated Steel Mounting Strap
Long Description Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Wall, 120/277V, Side wire, Screw, White, Three-Way, Copper alloy, Terminals: 0.031 in Commercial 3-Way Switch, Side-Wire, 15A 120/277V.
Product Type Toggle Switch 15A 120/277VAC S Wire Comm 3W SW W
Short Description 15 A, 120/277 VAC, SP, Toggle Switch, White, 10 CT;100 PK 15 A, 120/277 VAC, SW, Commercial Switch, White
Special Features Commercial Grade Back & Side wire, locking support, one piece brass alloy contact arm
Action - TP
Actuator Type Toggle Toggle
Connection Type Screw Grounding
Contact Rating - 15amp, 120/277vac
Dimensions 1.3000 IN X 0.9020 IN X 4.2000 IN 1.320 (L) x 1.073 (W) x 3.281 (H) in
Indoor/Outdoor - Indoor
Load Rating - 15 A @ 120/277 VAC
Load Type - Xenon, LED, Incandescent, Universal, Fluorescent, Halogen, CFL
Maximum Operating Temperature +65 °C +115 °c
Media - Yes
Minimum Operating Temperature -40 °C -40 °C
Mounting Type Screw Mount Wall Box
Number Of Switches - 1
Number Of Ways 3 3
Package Quantity 10 CT;100 PK 10 CT;50 PK
Standards Met cULus Listed to UL 20, File no. E18704;UL Verified to Federal Spec WC-896G;File No. 111;NOM Certified RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111
Switch Type - Toggle
Throw Type - Double Throw
Voltage - 120 VAC, 277 VAC
Wall Plate Included - NO
Made In USA yes -
Brand Eaton Wiring Devices Pass & Seymour/Legrand
Manufacturers Part Number CS315W CS15AC3-W
Category Description Commercial switches Commercial switches
Type Commercial grade toggle switch SWITCH
Amperage - 15
Weight 0.15 lb 0.18 lb
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Commercial/Residential
Mounting - WALL
Nema Rating - NEMA WD-1;NEMA WD-6
Standard Federal Specification Classification 6241 05,NOM,cULus Listed CULUS, FEDSPEC, UL20, FEDSPEC
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat