Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
CS8265EX |
CS8265 |
Manufacturer Number |
CS8265EX |
CS8265 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00032664663925 |
00785007826500 |
Weight per package |
10 (lbs/each) |
0.746 (lbs/each) |
Description |
CS8265EX Plug 50A 250V 2P3W H/L Nylon BK
Locking Plug, 50 A, 250 V, 2 Poles, 3 Wires, Black/Red, -40 °C Operating Temperature, +105 °C Operating Temperature, Screw Terminal, 2.31 In (Max);2.02 In (Min);0.44 to 1.06 In (Cord) Diameter, #10 to #6 Awg Wire Size
|
CS8265 Plug Ca Styl 50A/250V T/L
Plug California Standard Style 50A/250VOLT Turnlok
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$94.35 (Each) |
$79.17 (Each) |
Carton/Reel |
$94.35 (1 Each) |
$79.17 (1 Each) |
Standard Packaging/Reel |
$943.50 (10 Each) |
$791.71 (10 Each) |
|
amperage rating |
- |
50 |
Current Rating |
50 A |
- |
Material |
Nylon (Outer Shell);Glass-Filled Nylon (Terminal Retainer/Interior Body) |
Thermoplastic |
Number of Wires |
3 |
4 |
Phase |
- |
3 |
Poles |
- |
3 |
Terminal Type |
Screw |
- |
Voltage Rating |
- |
250 |
Wire Size |
#10 to #6 AWG |
0-18 |
|
Color |
Black/Red |
White |
Finish |
Zinc Plated |
- |
|
Diameter |
2.31 in (Max);2.02 in (Min);0.44 to 1.06 in (Cord) |
- |
Size |
- |
4.4" |
|
Description |
PLUG 50A 250V 2P3W H/L NYLON BK |
PLUG CA STYL 50A/250V T/L |
extra long description |
EWD CS8265EX Plug 50A 250V 2P3W H/L |
P&S CS8265 PLUG CA STYL 50A/250V T/ |
Features |
Industrial Specification Grade 50A Locking Devices - California Standard Armored Plug & Connector, 50A, 250V/AC Non-NEMA 2-Pole/3-Wire. Rugged Pro-Grip, armored and marine grade 50A locking devices are ideal for harsh construction and industrial applications |
- |
Long Description |
Locking Plug, 50 A, 250 V, 2 Poles, 3 Wires, Black/Red, -40 °C Operating Temperature, +105 °C Operating Temperature, Screw Terminal, 2.31 in (Max);2.02 in (Min);0.44 to 1.06 in (Cord) Diameter, #10 to #6 AWG Wire Size |
Plug California Standard Style 50a/250volt Turnlok |
Product Type |
Plug 50A 250V 2P3W H/L Nylon BK |
Plug Ca Styl 50A/250V T/L |
Short Description |
50 A, 250 V, Locking Plug, Black/Red, 3 Poles, 4 Wires |
- |
Special Features |
Pro-Grip Nylon California Standard;Wiring Type Back Wire;3 Phase |
Corrosion resistant turnlock locking device |
|
dimensions |
6.9400 IN X 3.6100 IN X 3.3800 IN |
- |
Maximum Operating Temperature |
+105 °C |
- |
media |
Yes |
- |
Minimum Operating Temperature |
-40 °C |
- |
Standards Met |
California Standard;NAFTA Compliant;RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
CS8265EX |
CS8265 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Pro grip California standard |
California Style Turnlock plug |
|
Application |
Industrial |
Industrial |
nema rating |
Non-NEMA |
- |
standard |
cULus Listed,CSA certified,RoHS Compliant |
UL 498 |