Nacogdoches |
4 |
7 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BW2200 |
CSR2200N |
Manufacturer Number |
BW2200 |
CSR2200N |
Category |
Distribution Equipment -
Circuit Breakers
|
Load Centers & Accessories -
Load Center Accessories
|
Classification |
Breaker Enclosures With or Without Breaker
|
Breaker Enclosures With or Without Breaker
|
UNSPSC |
39121601 - Circuit breakers
|
39121601 - Circuit breakers
|
UPC/EAN/GTIN |
00786676460552 |
00782113098463 |
Weight per package |
2.65 (lbs/each) |
2.76 (lbs/each) |
Description |
BW2200 Type BW Main BRKR 200A/2 Pole Kit 120/240V 10K
Circuit Breaker, 200 A, 2 Poles, Plug-On Terminal, 120/240 V Ac;208Y/120 V Ac;240 V Ac, #2 Awg to 300 Kcmil Wire Size
|
CSR2200N Type CSR Main BRKR Kit 200A/2 Pole 120/240V 25K
Main Breaker Kit, 200 A, 120/240 V, 6.25 In Overall Length, 5.25 In Overall Width, 5 In Overall Height, 2.76 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$150.94 (Each) |
$299.36 (Each) |
Carton/Reel |
$150.94 (1 Each) |
$299.36 (1 Each) |
Standard Packaging/Reel |
$150.94 (1 Each) |
$299.36 (1 Each) |
|
connection |
Plug-on |
- |
Current Rating |
200 A |
200 A |
interrupt rating |
10 kAIC |
25 kAIC |
Poles |
Two-pole |
Two-pole |
Voltage Rating |
120/240 V ac;208Y/120 V ac;240 V ac |
120/240 V |
Wire Size |
#2 AWG to 300 kcmil |
- |
|
|
Description |
TYPE BW MAIN BRKR 200A/2 POLE KIT 120/240V 10K |
TYPE CSR MAIN BRKR KIT 200A/2 POLE 120/240V 25K |
extra long description |
ETN BW2200 BW Main 200A/2 Pole Kit |
ETN CSR2200N CSR Main Kit 200A/2 Po |
Features |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches. |
Long Description |
Circuit Breaker, 200 A, 2 Poles, Plug-On Terminal, 120/240 V ac;208Y/120 V ac;240 V ac, #2 AWG to 300 kcmil Wire Size |
Main Breaker Kit, 200 A, 120/240 V, 6.25 in Overall Length, 5.25 in Overall Width, 5 in Overall Height, 2.76 lb/EA |
Product Type |
Circuit Breaker |
Main Breaker Kit |
Short Description |
Circuit Breaker, 200A, 2 Poles |
Main Breaker Kit, 200 A, 120/240 V |
|
accessory type |
- |
Main Breaker Kit |
circuit breaker type |
Circuit Breaker |
- |
dimensions |
6.2500 IN X 5.2500 IN X 5.0000 IN |
5.3000 IN X 4.2000 IN X 3.5200 IN |
for use with |
Type ECB Unit Enclosures |
ECC Unit Enclosures |
Overall Height |
- |
5 in |
Overall Width |
- |
5.25 in |
Standards Met |
UL 489 Listed |
UL 489 |
Terminal Connection Type |
Plug-On |
- |
|
|
Brand |
Eaton Corp |
Eaton Corp |
Manufacturers Part Number |
BW2200 |
CSR2200N |
|
Category Description |
Breaker Enclosures with or without Breaker |
Breaker Enclosures with or without Breaker |
Type |
MAIN BREAKER |
MAIN BREAKER |
|
|
Application |
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
standard |
UL 489 |
UL 489 |