Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Lithonia Lighting |
Catalog Number |
CSSL484000LMMV4 |
MNSLL482LLMV0LT4 |
Manufacturer Number |
CSS L48 4000LM MVOLT 40K 80CRI |
MNSL L48 2LL MVOLT 40K 80CRI M |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Surface Architectural & SP
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00193048852622 |
00190887018776 |
Weight per package |
5 (lbs/each) |
5 (lbs/each) |
Description |
CSSL484000LMMV4 4' Led Strip 40K 4000LM Dim 80cri
The Lithonia Lighting® CSS Strip Light With Adjustable Light Output and Switchable White Technology Is The Easiest Strip to Order, Stock, and Install, Perfect For Almost Any Basic Application. The Size and Versatility Make Them Suitable For Tight Spaces and For Task Lighting, Restrooms, Under/Over Cabinet and Storage Closets.
|
MNSLL482LLMV0LT4 4' Led Strip 40K Non-Dim
Strip Light, Commercial;Displays;Office;Retail;Warehouse Application, 2300 LM;4500 LM;8200 LM Brightness (Lumens), Led Bulb Type, Gloss Finish, 4 FT Length, Diffuse Acrylic Lens Providing A Single Smooth Line Of Light Shaped to Resemble A Fluorescent Tube;Quick and Simple to Install With The Snap-Lock Tool-Less Channel Cover Special Features, Csa Certified Standards Met, Lithonia Lighting Sub Brand
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$105.80 (Each) |
$64.25 (Each) |
Carton/Reel |
$105.80 (1 Each) |
$64.25 (1 Each) |
Standard Packaging/Reel |
$105.80 (1 Each) |
$64.25 (1 Each) |
|
connection |
- |
Hardwired |
Lamp Included |
Yes |
Yes |
Lamp Type |
LED - Static |
LED - Static |
Material |
Steel |
Steel |
Shape |
Rectangular |
Rectangular |
Voltage Rating |
120-277 |
120 to 277 |
Wattage |
35.3 |
36 |
|
Color |
White |
White |
color rendering index (cri) |
80 |
80 |
color temperature |
4000 |
4000 |
Finish |
Gloss |
Gloss |
Lens Color |
- |
WHITE |
Lens Material |
- |
Polycarbonate |
Style |
- |
Traditional |
|
Height |
2.25 |
2.25 |
Length |
48 |
4 ft |
Size |
48.00x2.62x2.22 IN |
48x2.75x2.25 IN |
Width |
2.625 |
2.75 |
|
Construction |
New Construction |
- |
Description |
4' LED STRIP 40K 4000LM DIM 80CRI |
4' LED STRIP 40K NON-DIM |
extra long description |
LITH CSS L48 4000LM MVOLT 40K 80CRI |
- |
Features |
Contractor Select |
The basic, non-dimming, dry location MNSL strip lights mount individually or in continuous rows to the ceiling or wall, both horizontally or vertically. |
Long Description |
The Lithonia Lighting® CSS strip light with Adjustable Light Output and Switchable White Technology is the easiest strip to order, stock, and install, perfect for almost any basic application. The size and versatility make them suitable for tight spaces and for task lighting, restrooms, under/over cabinet and storage closets. |
Strip Light, Commercial;Displays;Office;Retail;Warehouse Application, 2300 lm;4500 lm;8200 lm Brightness (Lumens), LED Bulb Type, Gloss Finish, 4 ft Length, Diffuse Acrylic Lens Providing a Single Smooth Line of Light Shaped to Resemble a Fluorescent Tube;Quick and Simple to Install With The Snap-Lock Tool-Less Channel Cover Special Features, CSA certified Standards Met, Lithonia Lighting Sub Brand |
Product Type |
Led Contractor Single Striplight, 48IN, |
LED Strip |
Short Description |
- |
Strip Light, LED, 2300;4500;8200 lm, 1CT |
Special Features |
- |
Diffuse Acrylic Lens Providing a Single Smooth Line of Light Shaped to Resemble a Fluorescent Tube;Quick and Simple to Install With The Snap-Lock Tool-Less Channel Cover |
|
average life |
- |
50,000 |
Brightness (Lumens) |
- |
2300 lm;4500 lm;8200 lm |
bulb type |
- |
LED |
dimensions |
48.00 x 2.62 x 2.3 |
48 x 2.75 x 2.25 |
Fixture Type |
Strip Light |
Strip Light |
Hardware |
No |
Yes |
lumens |
4000 |
4500, 9000 |
Maximum Operating Temperature |
- |
35 |
media |
Yes |
Yes |
package quantity |
- |
1 ct |
pallet quantity |
- |
168 |
Power Source |
- |
Hardwired |
Standards Met |
- |
CSA certified |
Warranty |
- |
5 |
|
Brand |
Lithonia Lighting |
Lithonia Lighting |
Manufacturers Part Number |
CSS L48 4000LM MVOLT 40K 80CRI |
MNSLL482LLMV0LT4 |
sub brand |
- |
Lithonia Lighting |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Strip Light |
Strip Light |
|
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Education,Government,Hospitality,House of Worship,Offices & Banks,Residential,Retail,Sports and Recreation,Utility, Closet |
Commercial;Retail;Office;Warehouse;Displays |
environmental conditions |
Indoor |
Indoor |
Mounting |
Surface,Suspended |
Surface,Suspended |
standard |
CSADLC Standard |
CSA |