Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Lithonia Lighting |
Catalog Number |
CSVTL485000LMMV0 |
XVMLL485000LMMV0 |
Manufacturer Number |
CSVT L48 5000LM MVOLT 40K 80CR |
XVML L48 5000LM MVOLT 40K 80CRI |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Hazardous Location & Vapor Tight Lighting
|
Led Hazardous Location & Vapor Tight Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39111907 - Vapor tight light fixture
|
UPC/EAN/GTIN |
00194995069408 |
00191723621952 |
Weight per package |
5.2 (lbs/each) |
6.4 (lbs/each) |
Description |
CSVTL485000LMMV0 4' 34W 120-277V 4K 80CRI Vaportight Led Strip
The CSVT By Lithonia Lighting Is Built On The Technological Framework Of The CSS, Providing Greater Customization and Performance For Everyday Spaces. and With The Ability to Switch Lumens and Adjust Color Temperature In One Fixture, The CSVT Can Easily Be Adapted to The Needs Of Each Project – 9 Different Variations Within The Same Sku!
|
XVMLL485000LMMV0 4' Led VPR Tight 4K 5000LM
Led Vapor Tight, Linear Shape, 33 W, 120 to 277 V, 5000 LM Brightness (Lumens), 47-13/16 In Length, 4-1/2 In Width, 3 In Height, Polycarbonate Housing Material, 5 Yr Warranty, 6.1 LBS
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$130.79 (Each) |
$149.83 (Each) |
Carton/Reel |
$130.79 (1 Each) |
$149.83 (1 Each) |
Standard Packaging/Reel |
$130.79 (1 Each) |
$149.83 (1 Each) |
|
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
LED - Static |
Material |
Polycarbonate |
Polycarbonate |
Shape |
Rectangular |
Linear |
Voltage Rating |
120-277 |
120 to 277 v |
Wattage |
47.6 |
33 W |
|
Color |
Gray |
- |
color rendering index (cri) |
80 |
- |
color temperature |
4000 |
- |
housing color |
- |
Gray |
Housing Material |
- |
Polycarbonate |
Lens Color |
WHITE |
- |
Lens Material |
Polycarbonate |
- |
Style |
Traditional |
- |
|
Height |
3.8 |
3 in |
Length |
50.3 |
47-13/16 in |
Size |
50.3x5.4x3.8 IN |
- |
Width |
5.4 |
4-1/2 in |
|
Construction |
New Construction,Remodel |
- |
Description |
4' 34W 120-277V 4K 80CRI VAPORTIGHT LED STRIP |
4' LED VPR TIGHT 4K 5000LM |
extra long description |
LITH CSVT L48 5000LM MVOLT 40K 80CR |
LITH XVML L48 5000LM MVOLT 40K 80CR |
Features |
Contractor Select |
Experience the savings. Feel the value. The XVML LED vapor-tights from Lithonia Lighting(R) provide a cost-efficient enclosed-and-gasketed fixture designed specifically for demanding environments. The XVML LED vapor-tight is an easy-to-install, low-cost solution for wet locations and stands up to dust and dirt with its IP66 rating |
Long Description |
The CSVT by Lithonia Lighting is built on the technological framework of the CSS, providing greater customization and performance for everyday spaces. And with the ability to switch lumens and adjust color temperature in one fixture, the CSVT can easily be adapted to the needs of each project – 9 different variations within the same SKU! |
LED Vapor Tight, Linear Shape, 33 W, 120 to 277 v, 5000 lm Brightness (Lumens), 47-13/16 in Length, 4-1/2 in Width, 3 in Height, Polycarbonate Housing Material, 5 yr Warranty, 6.1 lbs |
Product Type |
Contractor Select Led Vaportight, 48IN, |
Linear |
Short Description |
- |
LED Vapor Tight 33 W, 120 to 277 V, 5000 lm |
|
average life |
54 |
- |
Brightness (Lumens) |
- |
5000 lm |
bulb type |
- |
LED |
dimensions |
50.3 x 5.4 x 3.8 |
- |
Fixture Type |
Low Bay |
Linear |
Hardware |
No |
- |
includes |
- |
Hooks;10 Latches |
lumens |
5000 |
- |
media |
Yes |
- |
package quantity |
- |
1 CA |
pallet quantity |
- |
99 |
Power Source |
Hardwired |
- |
Response Time |
- |
7.000 Calendar Days |
Standards Met |
- |
UL/cUL Listed |
Warranty |
5 |
5 yr |
|
Brand |
Lithonia Lighting |
Lithonia Lighting |
Manufacturers Part Number |
CSVT L48 5000LM MVOLT 40K 80CRI |
XVML L48 5000LM MVOLT 40K 80CR |
|
Category Description |
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING |
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING |
Type |
LOW BAY |
LINEAR |
|
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Manufacturing,Parking Garage,Sports and Recreation,Warehouses |
Ceiling Meets Wall At A 90° Angle |
environmental conditions |
Demanding,Indoor,Outdoor |
- |
Mounting |
Pendant,Surface,Suspended |
- |
standard |
CSA,NOMDLC Standard |