Item Comparison: D1PAA, D1RAA

Item

D1PAA - Socket - For D1 Relays - Eaton

D1PAA
Socket - For D1 Relays

$8.05 Each

$80.50 (10 Each)

QTY:
Each
Add
D1RAA - Socket - For D1 Relays - Eaton Corp

D1RAA
Socket - For D1 Relays

$20.32 Each

$20.32 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3 302
Vendor Eaton Eaton Corp
Catalog Number D1PAA D1RAA
Manufacturer Number D1PAA D1RAA
Category Relays & Accessories - In Relays & Accessories Relays & Accessories - General Purpose Power Relays
Classification General Purpose Relays General Purpose Relays
UNSPSC N/A -
UPC/EAN/GTIN 00786685269726 786685932170
Weight per package 0.01 (lbs/each) 0.1 (lbs/each)
Description D1PAA Socket - For D1 Relays
D1 Series Socket, Used With D1PR1 and D1PF1 Relays, Module Size B, 300V Nominal Voltage, 20A Nominal Current, Panel/Din Rail Mount, Screw Clamping Wire Connection, Qty: 10, IP20 Enclosure
D1RAA Socket - For D1 Relays
Socket, General Purpose Plug-In Relays Application, 20 A Current Rating, Made In Usa, Din Rail Mount/Panel Mount, 3.33 In;84 MM Overall Height, 0.82 In;21 MM Overall Length, 1.18 In;30 MM Overall Width, D1RR Series, Rectangular Shape, Screw Clamping Terminal Type, 300 V Voltage Rating, 0.1 LB Weight
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.05 (Each) $20.32 (Each)
Carton/Reel $8.05 (1 Each) $20.32 (1 Each)
Standard Packaging/Reel $80.50 (10 Each) $20.32 (1 Each)
Current Rating - 20 A
Shape - Rectangular
Terminal Type - Screw Clamping
Voltage Rating - 300 V
Overall Length - 0.82 in;21 mm
Description SOCKET - FOR D1 RELAYS SOCKET - FOR D1 RELAYS
Extra Long Description ETN D1PAA SOCKET - FOR D1 RELAYS -
Long Description D1 Series Socket, Used with D1PR1 and D1PF1 Relays, Module size B, 300V nominal voltage, 20A nominal current, Panel/Din rail mount, Screw clamping wire connection, QTY: 10, IP20 enclosure Socket, General Purpose Plug-In Relays Application, 20 A Current Rating, Made in USA, DIN Rail Mount/Panel Mount, 3.33 in;84 mm Overall Height, 0.82 in;21 mm Overall Length, 1.18 in;30 mm Overall Width, D1RR Series, Rectangular Shape, Screw Clamping Terminal Type, 300 V Voltage Rating, 0.1 lb Weight
Product Type Socket - For D1 Relays Socket
Short Description - Socket, 20 A
Made In USA - yes
Mounting Type - DIN Rail Mount/Panel Mount
Overall Height - 3.33 in;84 mm
Overall Width - 1.18 in;30 mm
Brand EATON CUTLER-HAMMER Eaton Corp
Manufacturers Part Number D1PAA D1RAA
Series - D1RR
Category Description GENERAL PURPOSE RELAYS GENERAL PURPOSE RELAYS
Weight - 0.1 lb
Application - General Purpose Plug-In Relays
Standard CSA Certified,cRUus,UL Listed,RoHS Compliant,CE Marked -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat