Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Time Mark |
Catalog Number |
D65VMLP480B3 |
258B |
Manufacturer Number |
D65VMLP480B3 |
258B |
Category |
Relays & Accessories -
Monitoring Relays & Accy.
|
Enhanced Commodity Codes -
Controls
|
Classification |
General Purpose Relays
|
Timers
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00782116104017 |
00662917001794 |
Weight per package |
0.5 (lbs/each) |
0.31 (lbs/each) |
Description |
D65VMLP480B3 190-500V 8-Pin Plug-Inph Monitor Relay
Phase Monitor, 8 Pins, 50/60 HZ, 10 W, Plug-In Octal, 3.02 In Overall Length, 2.17 In Overall Width, 1.2 In Overall Height, 0.5 LB
|
258B 258B-240VAC 3PH PWR Mon
The Model 258 Continuously Monitors 3-Phase Power Lines For Abnormal Conditions. When Properly Adjusted, The Model 258 Monitor Will Detect Phase Loss On A Loaded Motor Even When Regenerated Voltage Is Present. This Device Consists Of A Solid-State Voltage and Phase-Angle Sensing Circuit, Driving An Electromechanical Relay. When Correct Voltage and Phase Rotation Are Applied, The Internal Relay Will Energize. A Fault Condition Will De-Energize The Relay. When The Fault Is Corrected, The Monitor Will Autom
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$555.33 (Each) |
$88.18 (Each) |
Carton/Reel |
$555.33 (1 Each) |
$88.18 (1 Each) |
Standard Packaging/Reel |
$555.33 (1 Each) |
$529.08 (6 Each) |
|
amperage rating |
10 |
- |
connection |
- |
8-pin |
Phase |
- |
3 |
Voltage Rating |
- |
240 |
|
Overall Length |
3.02 in |
- |
Size |
- |
3.8in X 1.95in X 1.95in |
|
Description |
190-500V 8-PIN PLUG-INPH MONITOR RELAY |
258B-240VAC 3PH PWR MON |
extra long description |
ETN D65VMLP480 190-500V 8-PIN PLUG- |
TMC 258B 3PH,208/240V, 400Hz,SPDT,( |
Features |
Eaton’s D65 series phase monitoring relays prevent motors from running at temperatures above approved ratings. The devices provide protection against phase loss, phase reversal, and phase unbalance due to blown fuses, broken wires or worn contacts. They monitor simultaneous voltage drops/increases and help to prevent damaged machinery and the injury of personnel. |
- |
Long Description |
Phase Monitor, 8 Pins, 50/60 Hz, 10 W, Plug-In Octal, 3.02 in Overall Length, 2.17 in Overall Width, 1.2 in Overall Height, 0.5 lb |
The Model 258 continuously monitors 3-phase power lines for abnormal conditions. When properly adjusted, the Model 258 monitor will detect phase loss on a loaded motor even when regenerated voltage is present. This device consists of a solid-state voltage and phase-angle sensing circuit, driving an electromechanical relay. When correct voltage and phase rotation are applied, the internal relay will energize. A fault condition will de-energize the relay. When the fault is corrected, the monitor will autom |
Product Type |
Phase Monitor |
3PH, 208/240V, 400HZ, SPDT, (98083402) |
Short Description |
Phase Monitor 8 |
- |
|
Contact Configuration |
- |
SPDT |
Contact Rating |
10A |
10A 240 VAC |
dimensions |
3.0200 IN X 2.1700 IN X 1.2000 IN |
- |
Measuring Range |
- |
208/240 VAC |
Mounting Type |
Plug-In Octal |
- |
Number of Pins |
8 |
- |
Overall Height |
1.2 in |
- |
Overall Width |
2.17 in |
- |
Power Rating |
10 W |
- |
Standards Met |
cUL Listed;UL Listed;RoHS Compliant |
- |
|
|
Brand |
Eaton Corp |
TIME MARK CORPORATION |
Manufacturers Part Number |
D65VMLP480 |
258B |
|
Category Description |
GENERAL PURPOSE RELAYS |
TIMERS |
Type |
Monitoring relay |
3-Phase Monitor |
|
|
Application |
Commercial / Institutional Buildings / Structures - Power Distribution and Controls |
- |
Enclosure |
- |
ABS Plastic |
Frequency Rating |
50/60 Hz |
- |
Mounting |
Plug-in octal |
8-pin |
Operating Temperature |
- |
-20 to +131 F |
standard |
UL Listed,cUL Listed,RoHS Compliant |
CSA and UL |