Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Eaton |
Catalog Number |
SH2B05 |
D7PAA |
Manufacturer Number |
SH2B-05 |
D7PAA |
Category |
Enhanced Commodity Codes -
Controls
|
Relays & Accessories -
In Relays & Accessories
|
Classification |
Idec Relays.Idc
|
General Purpose Relays
|
UNSPSC |
-
|
N/A
|
UPC/EAN/GTIN |
883630024638 |
00782116103669 |
Weight per package |
0.5 (lbs/each) |
0.12 (lbs/each) |
Description |
SH2B05 Socket Din Mount Screw Type
Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 8 - Pins, 69.5 MM Overall Height, 30 MM Overall Length, 31.5 MM Overall Width, RH Series, Rectangular Shape, Ce;Cru Us;Csa Certified;Tuv Standards Met, Screw (Blade) Terminal Type, 300 V Voltage Rating, 9 LB Weight
|
D7PAA D7 1 and 2 Pole Socket
D7 Series Socket, Used With D7PR1, D7PR2, D7PF1, and D7PF2 Relays, Module Size B, 300V Nominal Voltage, 16A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, IP20 Enclosure
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.80 (Each) |
$0.00 (Each) |
Carton/Reel |
$7.80 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$156.00 (20 Each) |
$0.00 (10 Each) |
|
Current Rating |
10 A |
- |
Shape |
Rectangular |
- |
Terminal Type |
Screw (Blade) |
- |
Voltage Rating |
300 V |
- |
|
|
Description |
SOCKET DIN MOUNT SCREW TYPE |
D7 1 AND 2 POLE SOCKET |
extra long description |
- |
ETN D7PAA D7 1 AND 2 POLE SOCKET |
Features |
- |
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application. |
Long Description |
Socket, Industrial Application, 10 A Current Rating, Made in USA, DIN Rail Mount Mounting Type, 8 - Pins, 69.5 mm Overall Height, 30 mm Overall Length, 31.5 mm Overall Width, RH Series, Rectangular Shape, CE;cRU US;CSA Certified;TUV Standards Met, Screw (Blade) Terminal Type, 300 V Voltage Rating, 9 lb Weight |
D7 Series Socket, Used with D7PR1, D7PR2, D7PF1, and D7PF2 Relays, Module size B, 300V nominal voltage, 16A nominal current, DIN rail/panel mount, Screw clamping wire connection, IP20 enclosure |
Product Type |
Socket |
D7 1 and 2 Pole Socket |
Short Description |
Socket, 300 V, 10 A, 8 Pin |
- |
|
dimensions |
- |
3.3300 IN X 1.1800 IN X 1.1800 IN |
Mounting Type |
DIN Rail Mount |
- |
Number of Pins |
8 |
- |
Overall Height |
69.5 mm |
- |
Overall Width |
31.5 mm |
- |
Standards Met |
cRU US;CSA Certified;TUV;CE |
- |
|
|
Brand |
IDEC CORPORATION |
Eaton |
Manufacturers Part Number |
SH2B-05 |
D7PAA |
series |
RH |
- |
|
Category Description |
IDEC RELAYS.IDC |
GENERAL PURPOSE RELAYS |
Type |
- |
General-purpose relay |
|
|
Application |
Industrial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
- |
DIN rail, screw |
standard |
- |
CSA file No. LR217017,cRUus,UL Listed file E37317,CSA file No. LR217069,UL Listed file E65657,CE Marked,RoHS Compliant |
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
Call nearest store for Item Price
|