Item Comparison: DC132011NBA20CE1, DC132011NBA20N

Item

DC132011NBA20CE1 - DC1 IP20 240V 3PH In/3PH Out 3HP 10.5A Enh FW - Eaton

DC132011NBA20CE1
DC1 IP20 240V 3PH In/3PH Out 3HP 10.5A Enh FW

$610.47 Each

$610.47 (1 Each)

QTY:
Each
Add
DC132011NBA20N - 3HP 230V 3PH 10.5A IP20 F2 - Eaton

DC132011NBA20N
3HP 230V 3PH 10.5A IP20 F2

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 2 0
Vendor Eaton Eaton
Catalog Number DC132011NBA20CE1 DC132011NBA20N
Manufacturer Number DC1-32011NB-A20CE1 DC1-32011NB-A20N
Category Drives & Accessories - Ac Drives Drives & Accessories - Ac Drives
Classification Drives Drives
UNSPSC 32101625 - Motor drive or control integrated circuits 32101625 - Motor drive or control integrated circuits
UPC/EAN/GTIN 00786687019343 00786685858821
Weight per package 5.5999 (lbs/each) 4.5999 (lbs/each)
Description DC132011NBA20CE1 DC1 IP20 240V 3PH In/3PH Out 3HP 10.5A Enh FW
DC1 IP20 240V 3PH In/3PH Out 3HP, 10.5A Enh FW
DC132011NBA20N 3HP 230V 3PH 10.5A IP20 F2
00786685858821|0786685|786685858821|78668585882|85882|DC1 32011NB A20N|DC132011NBA20N|DC1-32011NB-A20N|DC1 IP20 240V 3PH In/3PH Out 3HP, 10.5A|Cutler Hammer DC1 32011NB A20N|Cutler Hammer DC132011NBA20N|Cutler Hammer DC1-32011NB-A20N|Cutler-Hammer, Inc DC1 32011NB A20N|Cutler-Hammer, Inc DC132011NBA20N|Cutler-Hammer, Inc DC1-32011NB-A20N|Eatin DC1 32011NB A20N|Eatin DC132011NBA20N|Eatin DC1-32011NB-A20N|Eaton / Cutler Hammer DC1 32011NB A20N|Eaton / Cutler Hammer DC132011NBA20N|Eaton / Cutler Hammer DC1-32
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $610.47 (Each) $0.00 (Each)
Carton/Reel $610.47 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $610.47 (1 Each) $0.00 (1 Each)
Amperage Rating - Used with DC1 and DA1 variable frequency drive
Description DC1 IP20 240V 3PH IN/3PH OUT 3HP 10.5A ENH FW 3HP 230V 3PH 10.5A IP20 F2
Extra Long Description ETN DC1-32011NB-A20CE1 Eaton PowerX ETN DC1-32011NB-A20N DC1 IP20 240V
Features The PowerXL DC1 compact variable frequency drive stands out with its small size and user-friendly interface. The DC1 was specifically developed for use in standard applications such as fans, pumps and conveyors. With the activation of additional parameters and functionalities, the DC1 can also cover demanding applications involving IE4 (Super Premium Efficiency) motors. Thanks to their quick and simple commissioning, the DC1 drives are ideally suited for serial production. -
Long Description DC1 IP20 240V 3PH IN/3PH OUT 3HP, 10.5A ENH FW 00786685858821|0786685|786685858821|78668585882|85882|DC1 32011NB A20N|DC132011NBA20N|DC1-32011NB-A20N|DC1 IP20 240V 3PH IN/3PH OUT 3HP, 10.5A|CUTLER HAMMER DC1 32011NB A20N|CUTLER HAMMER DC132011NBA20N|CUTLER HAMMER DC1-32011NB-A20N|CUTLER-HAMMER, INC DC1 32011NB A20N|CUTLER-HAMMER, INC DC132011NBA20N|CUTLER-HAMMER, INC DC1-32011NB-A20N|Eatin DC1 32011NB A20N|Eatin DC132011NBA20N|Eatin DC1-32011NB-A20N|Eaton / Cutler Hammer DC1 32011NB A20N|Eaton / Cutler Hammer DC132011NBA20N|Eaton / Cutler Hammer DC1-32
Product Type Eaton Powerxl DC1 Adjustable Frequency Drive DC1 IP20 240V 3PH In/3PH Out 3HP, 10.5a
Dimensions 10.2500 IN X 5.7500 IN X 9.0000 IN 5.9800 IN X 4.2100 IN X 9.0900 IN
Brand Eaton Eaton
Manufacturers Part Number DC1-32011NB-A20CE1 DC1-32011NB-A20N
Category Description DRIVES DRIVES
Type Adjustable frequency drive -
Manufacturer Status - Inactive
Status - Inactive
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other Used with DC1 and DA1 variable frequency drive
Standard UL Listed,UkrSepro,EN 61800-5-1,cUL Certified,EN 61800-3,EN 60529 EN 61800-5-1,EN 60529,UkrSepro,UL Listed,cUL Certified,EN 61800-3,RoHS Compliant,CE Marked,C-Tick Compliant
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat